4mm Fuse Holder Terminal Blocks
16 Found
Entrelec
Terminal Block, Fuse Holder, Gray, Type: M 4/8.SF, 8mm
Item #: 0273759
CAT #: 011565725
UPC: 662019023304
Company wide:
Entrelec
Terminal Block, Fuse Holder, 8mm, Type: M 4/8.SFL, Gray
Item #: 0274874
CAT #: 1SNA115661R2100
UPC: 662019957487
Company wide:
Entrelec
Terminal Block, Fuse Holder, 8mm, Type: M4/8.SFD, Gray
Item #: 0272541
CAT #: 1SNA115663R2300
UPC: 662019957500
Company wide:
Entrelec
Fuse Holder Terminal Block, Type: M 4/8.SFT
Item #: 0282427
CAT #: 0115 662.22
UPC: 662019957494
Company wide:
Entrelec
Feed Through Terminal Block, Type: ZS4-SF1
Item #: 0877801
CAT #: 1SNK 508 410 R0000
UPC: 804325489195
Company wide:
Entrelec
Fuse Holder Terminal Block, Type: M 4/8.SFLT
Item #: 0287416
CAT #: 011566727
UPC: 662019957548
Company wide:
Entrelec
Fuse Holder Terminal Block, Type: M 4/8.SFDT
Item #: 0020094
CAT #: 0115 665.25
UPC: 662019957524
Price good while supplies last
Company wide:
Entrelec
Screw Clamp Terminal Block, ZS4-SF1-T2
Item #: 0877802
CAT #: 1SNK508411R0000
UPC: 804325489201
Company wide:
Entrelec
M4/8.D2.SF.J
Item #: 0331013
CAT #: 011569211
UPC: 662019957609
Price good while supplies last
Company wide:
Entrelec
Fuse Holder Terminal Block, Type: SNK, ZS4-SF-R
Item #: 0864196
CAT #: 1SNK 508 412 R0000
UPC: 804325489218
Company wide:
Entrelec
Fuse Holder Terminal Block, Type: ZS4-SF1-R
Item #: 0864199
CAT #: 1SNK 508 414 R0000
UPC: 804325489232
Company wide:
Entrelec
Terminal Block, Fuse Holder. Type: M 4/8.SF2
Item #: 0245290
CAT #: 0105 135.11
UPC: 662019953731
Company wide:
Phoenix Contact
Terminal Block, Fused, Type G, 5 x 20mm, LED Indicator, 12-30V AC/DC
Item #: 0156676
CAT #: 3046090
UPC:
Company wide:
Phoenix Contact
Terminal Block, Lever-Type Fuse , 5 x 20mm G Fuse, 24VDC LED
Item #: 0140053
CAT #: 3211903
UPC:
Company wide:
Entrelec
Terminal Block, Fuse Holder, Gray, Type: M 4/8.SF, 8mm
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SF. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Item #: 0273759
CAT #: 011565725
UPC: 662019023304
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
Entrelec
Terminal Block, Fuse Holder, 8mm, Type: M 4/8.SFL, Gray
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFL. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Includes: Neon Blown Fuse Indicator.
Item #: 0274874
CAT #: 1SNA115661R2100
UPC: 662019957487
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
Entrelec
Terminal Block, Fuse Holder, 8mm, Type: M4/8.SFD, Gray
Fuse Holder Terminal Block. Compression Clamp. Type: M4/8.SFD. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Includes: 24V Diode LED Fuse Indicator.
Item #: 0272541
CAT #: 1SNA115663R2300
UPC: 662019957500
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
Wago
2-Conductor Fuse Terminal Block
2-Conductor Fuse Terminal Block; With Pivoting Fuse Holder; For 5 X 20 Mm Miniature Metric Fuse; With Blown Fuse Indication By Neon Lamp; 120 V; For Din-Rail 35 X 15 And 35 X 7.5; 4 Mm²; Cage Clamp
Item #: 0935255
CAT #: 281-611/281-418
UPC:
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
Entrelec
Fuse Holder Terminal Block, Type: M 4/8.SFT
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFT. Color: Gray. 600V/6.3A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. ***Equipped with (2) test sockets***
Item #: 0282427
CAT #: 0115 662.22
UPC: 662019957494
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
Entrelec
Feed Through Terminal Block, Type: ZS4-SF1
Fuse Holder Terminal Block. Screw Clamp. Type: ZS4-SF1. Color: Gray / Dark Gray. 300V/10A. Size: 4 mm², 8 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.
Item #: 0877801
CAT #: 1SNK 508 410 R0000
UPC: 804325489195
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
Entrelec
Fuse Holder Terminal Block, Type: M 4/8.SFLT
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFLT. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Blown Fuse Indicator: Neon Lamp 110-230 V.
Item #: 0287416
CAT #: 011566727
UPC: 662019957548
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
Entrelec
Fuse Holder Terminal Block, Type: M 4/8.SFDT
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFDT. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Leakage current with LED 24 V:<4,5mA.
Item #: 0020094
CAT #: 0115 665.25
UPC: 662019957524
Category:
4mm Fuse Holder Terminal Blocks
Price good while supplies last
Company wide:
Entrelec
Screw Clamp Terminal Block, ZS4-SF1-T2
Fuse Holder Terminal Block. Screw Clamp Terminal. Type: ZS4-SF1-T2. Color: Gray. 300V/6.3A, Wire Size: 24 - 10 AWG.
Item #: 0877802
CAT #: 1SNK508411R0000
UPC: 804325489201
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
Entrelec
M4/8.D2.SF.J
ETR 011569211 M4/8.D2.SF.J
Item #: 0331013
CAT #: 011569211
UPC: 662019957609
Category:
4mm Fuse Holder Terminal Blocks
Price good while supplies last
Company wide:
Entrelec
Fuse Holder Terminal Block, Type: SNK, ZS4-SF-R
Fuse Holder Terminal Block. Screw Clamp. Type: SNK, ZS4-SF-R. Color: Gray and Dark Gray. 600V/10A. Size: 4mm² Blocks. Spacing: 8mm. Wire Size: 24 - 10 AWG. DIN 1 - 3. Includes Blown Fuse Indicator, Red, LED.
Item #: 0864196
CAT #: 1SNK 508 412 R0000
UPC: 804325489218
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
Entrelec
Fuse Holder Terminal Block, Type: ZS4-SF1-R
Fuse Holder Terminal Block. Screw Clamp. Type: ZS4-SF1-R. Color: Gray. 300V/6.3A. Size: 4 mm Block, 8 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG. Includes: 115-250V Red Blown LED Fuse Indicator.
Item #: 0864199
CAT #: 1SNK 508 414 R0000
UPC: 804325489232
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
Entrelec
Terminal Block, Fuse Holder. Type: M 4/8.SF2
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SF2. Color: Orange. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Item #: 0245290
CAT #: 0105 135.11
UPC: 662019953731
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
Phoenix Contact
Terminal Block, Fused, Type G, 5 x 20mm, LED Indicator, 12-30V AC/DC
Terminal Block, Fused, Type G, 5 x 20mm, 6.3 Amp, LED Indicator, 12 - 30 Volt AC/DC
Item #: 0156676
CAT #: 3046090
UPC:
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
Weidmuller
KDKS1EN/SMT 10-60VUC
WEI 9908510001 KDKS1EN/SMT 10-60VUC
Item #: 0165702
CAT #: 9908510001
UPC: 050118175329
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
Phoenix Contact
Terminal Block, Lever-Type Fuse , 5 x 20mm G Fuse, 24VDC LED
Terminal Block, Lever-Type Fuse Holder, Black, for 5 x 20 mm G Fuse, with LED for 24 Volt AC/DC, 50 per Package
Item #: 0140053
CAT #: 3211903
UPC:
Category:
4mm Fuse Holder Terminal Blocks
Company wide:
16 Items found