Terminal Block, Fuse Holder, Gray, Type: M 4/8.SF, 8mm

Item #: 0273759

Cat #: 011565725

UPC: 662019023304

$ 7.04 EA
Company wide:
390 in stock
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SF. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.

Overview

Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SF. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Also known as: 662019023304, 011565725, ENT1SNA115657R2500

Specifications

Type: Fuse Holder, Terminal Block
Amps: 10
Mounting: DIN Rail
Gauge: 12 AWG
Color: Gray
Family / Style: Entrelec
Type: Fuse Holder, Terminal Block
Mounting: DIN Rail
Color: Gray
Amps: 10
Gauge: 12 AWG
Family / Style: Entrelec