Search results
5,059 Found
3M
Electrical Tape, Vinyl, Color Coded, 3/4" x 76', Black
Item #: 1795222
CAT #: 33+SUPER-3/4X76FT
UPC: 638060290354
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
Item #: 1858599
CAT #: 165 3/4INX60FT BLACK
UPC: 076308925680
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
Item #: 1858613
CAT #: 165 3/4INX60FT WHITE
UPC: 076308925765
Company wide:
3M
Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Item #: 0064036
CAT #: 35-3/4X66FT-WH
UPC: 054007108283
Company wide:
3M
Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Item #: 0064033
CAT #: 35-3/4X66FT-RD
UPC: 054007108108
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
Item #: 1858612
CAT #: 165 3/4INX60FT RED
UPC: 076308925758
Company wide:
3M
Utility Duct Tape, Silver, 1.88" x 60 Yards
Item #: 0058917
CAT #: DT8
UPC: 689330172252
Company wide:
3M
Wire Connector, 22 - 8 AWG, Tan/Red
Item #: 0557957
CAT #: T/R+JUG
UPC: 051128544556
Company wide:
3M
Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Item #: 0063830
CAT #: 88-3/4X66FT
UPC: 054007061434
Company wide:
3M
Color Coding Electrical Tape, Vinyl, Green, 3/4" x 66'
Item #: 0064028
CAT #: 35-3/4X66FT-GN
UPC: 054007108511
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'
Item #: 1858604
CAT #: 165 3/4INX60FT GREEN
UPC: 076308925710
Company wide:
3M
Cable Stacker, Nail-On, Plastic, White
Item #: 0151148
CAT #: SI-1
UPC: 054007495543
Company wide:
3M
Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Item #: 0064021
CAT #: 35-3/4X66FT-BL
UPC: 054007108368
Company wide:
3M
Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
Item #: 0064038
CAT #: 35-3/4X66FT-YL
UPC: 054007108443
Company wide:
3M
Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
Item #: 0064031
CAT #: 35-3/4X66FT-OR
UPC: 054007108696
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
Item #: 1858601
CAT #: 165 3/4INX60FT BLUE
UPC: 076308925697
Company wide:
3M
Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'
Item #: 0064023
CAT #: 35-3/4X66FT-BR
UPC: 054007108856
Company wide:
3M
Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10
Item #: 0151032
CAT #: BFV10-10Q
UPC: 051128599877
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
Item #: 1858614
CAT #: 165 3/4INX60FT YELLOW
UPC: 076308925772
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
Item #: 1858610
CAT #: 165 3/4INX60FT ORANGE
UPC: 076308925734
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
Item #: 1858602
CAT #: 165 3/4INX60FT BROWN
UPC: 076308925703
Company wide:
3M
Linerless Rubber Splicing Tape, 3/4" x 30'
Item #: 0063929
CAT #: 130C-3/4x30FT
UPC: 054007417170
Company wide:
3M
Color Coding Electrical Tape, Vinyl, Gray, 3/4" x 66'
Item #: 0064025
CAT #: 35-Gray-3/4x66FT
UPC: 054007000723
Company wide:
3M
Linerless Rubber Splicing Tape, 1" x 30'
Item #: 0063927
CAT #: 130C-1x30FT
UPC: 054007417538
Company wide:
3M
Electrical Tape, Vinyl, Color Coded, 3/4" x 76', Black
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 76' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Item #: 1795222
CAT #: 33+SUPER-3/4X76FT
UPC: 638060290354
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1858599
CAT #: 165 3/4INX60FT BLACK
UPC: 076308925680
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1858613
CAT #: 165 3/4INX60FT WHITE
UPC: 076308925765
Category:
Color Coding Tape
Company wide:
3M
Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Electrical Color Coding Tape, Vinyl, 3/4 Inch x 66 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, White
Item #: 0064036
CAT #: 35-3/4X66FT-WH
UPC: 054007108283
Category:
Color Coding Tape
Company wide:
3M
Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Electrical Color Coding Tape, Vinyl, 3/4 Inch x 66 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Red
Item #: 0064033
CAT #: 35-3/4X66FT-RD
UPC: 054007108108
Category:
Color Coding Tape
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1858612
CAT #: 165 3/4INX60FT RED
UPC: 076308925758
Category:
Color Coding Tape
Company wide:
3M
Utility Duct Tape, Silver, 1.88" x 60 Yards
Utility Duct Tape. Size: 1.88" Width, 60yds. Length. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Gray
Item #: 0058917
CAT #: DT8
UPC: 689330172252
Category:
Duct Tape
Company wide:
3M
Wire Connector, 22 - 8 AWG, Tan/Red
Wire Connector, Color Coded with Flexible Skirt, Tan/Red, Wire Range: 22 - 8 AWG, Jug of 750. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
Item #: 0557957
CAT #: T/R+JUG
UPC: 051128544556
Category:
Color Coded Twist On Wire Connectors
Company wide:
3M
Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 3/4 Inch Width, 66' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Black
Item #: 0063830
CAT #: 88-3/4X66FT
UPC: 054007061434
Company wide:
3M
Color Coding Electrical Tape, Vinyl, Green, 3/4" x 66'
Electrical Color Coding Tape, Vinyl, 3/4 Inch x 66 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Green
Item #: 0064028
CAT #: 35-3/4X66FT-GN
UPC: 054007108511
Category:
Color Coding Tape
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1858604
CAT #: 165 3/4INX60FT GREEN
UPC: 076308925710
Category:
Color Coding Tape
Company wide:
3M
Cable Stacker, Nail-On, Plastic, White
Cable Stacker. Secures a maximum of (8) 14-2 w/G UF or NM Cable Flat, (4) 12-2 w/G, 10-2 w/G, 14-3 w/G. UF or NM Cable Round, (2) 14-3 w/G 12-3 w/G. Voice, Data, Video cables: (12) RG-59, RG-8, Cat. 5. Package Quantity: 25 per bag, White
Item #: 0151148
CAT #: SI-1
UPC: 054007495543
Category:
Cable Stackers
Company wide:
3M
Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Electrical Color Coding Tape, Vinyl, 3/4 Inch x 66 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Blue
Item #: 0064021
CAT #: 35-3/4X66FT-BL
UPC: 054007108368
Category:
Color Coding Tape
Company wide:
3M
Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
Yellow - Vinyl Electrical Color Coding Tape. Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use
Item #: 0064038
CAT #: 35-3/4X66FT-YL
UPC: 054007108443
Category:
Color Coding Tape
Company wide:
3M
Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
Electrical Color Coding Tape, Vinyl, 3/4 Inch x 66 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Orange
Item #: 0064031
CAT #: 35-3/4X66FT-OR
UPC: 054007108696
Category:
Color Coding Tape
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1858601
CAT #: 165 3/4INX60FT BLUE
UPC: 076308925697
Category:
Color Coding Tape
Company wide:
3M
Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'
Electrical Color Coding Tape, Vinyl, 3/4 Inch x 66 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Brown
Item #: 0064023
CAT #: 35-3/4X66FT-BR
UPC: 054007108856
Category:
Color Coding Tape
Company wide:
3M
Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10
Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 25/PK
Item #: 0151032
CAT #: BFV10-10Q
UPC: 051128599877
Category:
Vinyl Insulated Block Fork Terminals
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1858614
CAT #: 165 3/4INX60FT YELLOW
UPC: 076308925772
Category:
Color Coding Tape
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1858610
CAT #: 165 3/4INX60FT ORANGE
UPC: 076308925734
Category:
Color Coding Tape
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1858602
CAT #: 165 3/4INX60FT BROWN
UPC: 076308925703
Category:
Color Coding Tape
Company wide:
3M
Linerless Rubber Splicing Tape, 3/4" x 30'
High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. 3/4" Wide x 30' Long. Thickness: 30 mils. Temperature Rating: 194-¦F, Black
Item #: 0063929
CAT #: 130C-3/4x30FT
UPC: 054007417170
Category:
Linerless Rubber Splicing Tape
Company wide:
3M
Color Coding Electrical Tape, Vinyl, Gray, 3/4" x 66'
Electrical Color Coding Tape, Vinyl, 3/4 Inch x 66 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Gray
Item #: 0064025
CAT #: 35-Gray-3/4x66FT
UPC: 054007000723
Category:
Color Coding Tape
Company wide:
3M
Linerless Rubber Splicing Tape, 1" x 30'
High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 1" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Item #: 0063927
CAT #: 130C-1x30FT
UPC: 054007417538
Category:
Linerless Rubber Splicing Tape
Company wide:
5,059 Items found