General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'

Item #: 1858610

Cat #: 165 3/4INX60FT ORANGE

UPC: 076308925734

$ 2.39 EA
Company wide:
2,428 in stock
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case

Overview

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case

The 3M™ Temflex™ Vinyl Electrical Tape is a good quality, multi-purpose vinyl insulating tape. It has great resistance to moisture and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. 3M Temflex 165 Tape provides great mechanical protection with minimum bulk. It is a UL Listed and CSA Certified “Insulating Tape.”

Also known as: 076308925734, 165 3/4INX60FT ORANGE, MMM165ORANGE

Features & Benefits

  • Resists abrasion, moisture, alkalis, solvents and acids
  • Flame-retardant and inhibits the corrosion of electrical conductors
  • Made of durable PVC
  • UL Listed, CSA and VDE Certified
  • Compatible with rubber and synthetic splicing compounds
  • Withstands a temperature range of 32 to 194 °F (0 to 90 °C)

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: Orange
Family / Style: Temflex Tape 165
Width: 3/4 in
Material: Vinyl
Family / Style: Temflex Tape 165
Length: 60 ft
Color: Orange