General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'

Item #: 1858601

Cat #: 165 3/4INX60FT BLUE

UPC: 076308925697

$ 2.30 EA
Company wide:
2,022 in stock
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case

Overview

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case

The economical solution for less demanding indoor jobs. On a 1 1/2 inch core, this blue, 7 mil vinyl tape serves as a general purpose tape. Inner pack of 1 per shrink wrap, 10 per sleeve with 100 rolls per case.This tape is used for protective jacketing and harnessing. Flame retardant and cold resistant. UL Listed and CSA Certified for 176(deg)F (80(deg)C).

Also known as: 076308925697, 165 3/4INX60FT BLUE, MMM165BLUE

Features & Benefits

  • Resists abrasion, moisture, alkalis, solvents and acids
  • Compatible with rubber and synthetic splicing compounds
  • Withstands a temperature range of 32 to 194 °F (0 to 90 °C)
  • Flame-retardant and inhibits the corrosion of electrical conductors
  • Made of durable PVC
  • UL Listed, CSA and VDE Certified

Specifications

Width: 3/4 in
Color: Blue
Length: 60 ft
Material: Vinyl
Family / Style: Temflex Tape 165
Width: 3/4 in
Length: 60 ft
Family / Style: Temflex Tape 165
Color: Blue
Material: Vinyl