9 KVA Dry Type Transformers

107 Found
Acme

Transformer, Dry Type, 9KVA, 3P, 480 Delta Primary Volts, 240 Delta/120 Secondary Volts, Isolation

Item #: 0001369
CAT #: T2A533401S
UPC: 047503733806
Company wide:
Eaton

Transformer, 9KVA, 3PH, 480 Delta; - 208Y/120, Type EPT, Dry Type

Item #: 0061015
CAT #: Y48D28E09N
UPC: 786680320231
Company wide:
Acme

Transformer, Dry Type, 9KVA, 480 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Item #: 0468724
CAT #: T2A533101S
UPC: 047503733608
Company wide:
Acme

Transformer, Dry Type, 9KVA, 240 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Item #: 0891080
CAT #: T2A533601S
UPC: 047503733905
Company wide:
Sola Hevi-Duty

Transformer, Dry Type, 9KVA, 480 Delta - 380Y/220, 3PH, NEMA 3R

Item #: 0559625
CAT #: HT79F9AS
UPC: 783472205004
Company wide:
Hammond Power Solutions

Transformer, Encapsulated, Hazardous Location, 9kVA, 480D - 120/208Y, DQT2 Case Style

Item #: 1928889
CAT #: TN2A0009KBKF
UPC: 803423150983
Company wide:
Sola Hevi-Duty

Transformer, 9 kVA, 240 Delta Primary, 208Y/120 Secondary, 60 Hz

Item #: 0632573
CAT #: HT6F9AS
UPC: 783472534906
Company wide:
Acme

Transformer, Dry Type, 9KVA, 600 Delta - 480Y/277VAC, 3PH, NEMA 3R

Item #: 0246294
CAT #: T2A795181S
UPC: 047503420546
Company wide:
Eaton

ETN Y48D31B09 General-Purpose Encap

Item #: 0630276
CAT #: Y48D31B09
UPC: 786680086311
Company wide:
Eaton

ETN Y48G28T09XCU General-Purpose En

Item #: 0629356
CAT #: Y48G28T09XCU
UPC: 786680076480
Company wide:
Eaton

General-Purpose Encapsulated Transformer

Item #: 0629249
CAT #: Y85N22F09XES
UPC: 786685199108
Company wide:
Eaton

ETN Y48D28T09LS42 General-Purpose E

Item #: 0629361
CAT #: Y48D28T09LS42
UPC: 786680076497
Company wide:
Eaton

ETN Y48D28T09S64X General-Purpose E

Item #: 0623157
CAT #: Y48D28T09S64X
UPC: 786680116667
Company wide:
Sola Hevi-Duty

Transformer, Dry Type, 9KVA, 480 Delta; - 240 Delta;/120, 3PH, NEMA 3R

Item #: 0305836
CAT #: HT5F9AS
UPC: 783472534104
Company wide:
Eaton

ETN Y48J28T09S64X General-Purpose E

Item #: 0623154
CAT #: Y48J28T09S64X
UPC: 786680116650
Company wide:
Eaton

ETN Y48D28T09SS4X Y48D28T09SS4XY091

Item #: 0623035
CAT #: Y48D28T09SS4X
UPC: 786680116193
Company wide:
Eaton

General-Purpose Encapsulated Transformer

Item #: 0626538
CAT #: Y24G28T09CU
UPC: 786680055782
Company wide:
Eaton

ETN Y48G28E09 General-Purpose Encap

Item #: 0628444
CAT #: Y48G28E09
UPC: 786680069697
Company wide:
Eaton

ETN V48M28T09NV General-Purpose Tra

Item #: 0629152
CAT #: V48M28T09NV
UPC: 786685183954
Company wide:
Eaton

9 KVA ENCAPS TX

Item #: 0627520
CAT #: Y48G28T09CUSS
UPC: 786680064258
Company wide:
Eaton

ETN Y48G28T09SS4X General-Purpose E

Item #: 0628215
CAT #: Y48G28T09SS4X
UPC: 786680066672
Company wide:
Eaton

ETN Y48G39T09 General-Purpose Encap

Item #: 0632312
CAT #: Y48G39T09
UPC: 786680095856
Company wide:
Eaton

ETN Y48G28T09S6 General-Purpose Enc

Item #: 0622882
CAT #: Y48G28T09S6
UPC: 786680115547
Company wide:
Eaton

ETN Y48G28T09TRLS42 General-Purpose

Item #: 0622285
CAT #: Y48G28T09TRLS42
UPC: 786680108549
Company wide:
Acme

Transformer, Dry Type, 9KVA, 3P, 480 Delta Primary Volts, 240 Delta/120 Secondary Volts, Isolation

Isolation Transformer, 9 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded, Epoxy Encapsulated, 60 Hz. ***May Be Used on a 4-Wire 480Y/277 Volt Supply*** ***Reverse Feed Capable***
Item #: 0001369
CAT #: T2A533401S
UPC: 047503733806
Company wide:
Eaton

Transformer, 9KVA, 3PH, 480 Delta; - 208Y/120, Type EPT, Dry Type

9 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, Electrostatically Shielded, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR103. ***Reverse Feed Capable***
Item #: 0061015
CAT #: Y48D28E09N
UPC: 786680320231
Company wide:
Acme

Transformer, Dry Type, 9KVA, 480 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Transformer, Dry Type, 9 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R
Item #: 0468724
CAT #: T2A533101S
UPC: 047503733608
Company wide:
Acme

Transformer, Dry Type, 9KVA, 240 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Transformer, Dry Type, 9 KVA, 240 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R
Item #: 0891080
CAT #: T2A533601S
UPC: 047503733905
Company wide:
Sola Hevi-Duty

Transformer, Dry Type, 9KVA, 480 Delta - 380Y/220, 3PH, NEMA 3R

9 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz, Rolled Steel
Item #: 0559625
CAT #: HT79F9AS
UPC: 783472205004
Company wide:
Hammond Power Solutions

Transformer, Encapsulated, Hazardous Location, 9kVA, 480D - 120/208Y, DQT2 Case Style

Transformer, Encapsulated, Hazardous Location, 9 kVA, 480 Delta Primary - 120/208Y Volt AC Secondary, DQT2 Case Style, Copper Wound, 3-Phase
Item #: 1928889
CAT #: TN2A0009KBKF
UPC: 803423150983
Company wide:
Sola Hevi-Duty

Transformer, 9 kVA, 240 Delta Primary, 208Y/120 Secondary, 60 Hz

Transformers, Low Voltage, Three Phase, Shielded, Kva Rating: 9 Kva, Taps: 115 Degree C, Winding Material: Mounting Holes In The Enclosure, Mounting: Ul-3r, Enclosure Type: 17.0 Height X 20.0 Width X 10.5 Depth Inch
Item #: 0632573
CAT #: HT6F9AS
UPC: 783472534906
Company wide:
Acme

Transformer, Dry Type, 9KVA, 600 Delta - 480Y/277VAC, 3PH, NEMA 3R

Transformer, Dry Type, 9 KVA, 600 Delta - 480Y/277 Volt AC, 3-Phase, NEMA 3R
Item #: 0246294
CAT #: T2A795181S
UPC: 047503420546
Company wide:
Eaton

ETN Y48D31B09 General-Purpose Encap

C-H Y48D31B09 GENERAL-PURPOSE
Item #: 0630276
CAT #: Y48D31B09
UPC: 786680086311
Company wide:
Eaton

ETN Y48G28T09XCU General-Purpose En

C-H Y48G28T09XCU GENERAL-PURP
Item #: 0629356
CAT #: Y48G28T09XCU
UPC: 786680076480
Company wide:
Eaton

General-Purpose Encapsulated Transformer

C-H Y85N22F09XES GENERAL-PURP
Item #: 0629249
CAT #: Y85N22F09XES
UPC: 786685199108
Company wide:
Eaton

ETN Y48D28T09LS42 General-Purpose E

C-H Y48D28T09LS42 GENERAL-PUR
Item #: 0629361
CAT #: Y48D28T09LS42
UPC: 786680076497
Company wide:
Eaton

ETN Y48D28T09S64X General-Purpose E

C-H Y48D28T09S64X GENERAL-PUR
Item #: 0623157
CAT #: Y48D28T09S64X
UPC: 786680116667
Company wide:
Sola Hevi-Duty

Transformer, Dry Type, 9KVA, 480 Delta; - 240 Delta;/120, 3PH, NEMA 3R

9 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13.00" x 15.50" x 8.60".
Item #: 0305836
CAT #: HT5F9AS
UPC: 783472534104
Company wide:
Eaton

ETN Y48J28T09S64X General-Purpose E

C-H Y48J28T09S64X GENERAL-PUR
Item #: 0623154
CAT #: Y48J28T09S64X
UPC: 786680116650
Company wide:
Eaton

ETN Y48D28T09SS4X Y48D28T09SS4XY091

C-H Y48D28T09SS4X Y48D28T09SS
Item #: 0623035
CAT #: Y48D28T09SS4X
UPC: 786680116193
Company wide:
Eaton

General-Purpose Encapsulated Transformer

C-H Y24G28T09CU GENERAL-PURPO
Item #: 0626538
CAT #: Y24G28T09CU
UPC: 786680055782
Company wide:
Eaton

ETN Y48G28E09 General-Purpose Encap

C-H Y48G28E09 GENERAL-PURPOSE
Item #: 0628444
CAT #: Y48G28E09
UPC: 786680069697
Company wide:
Eaton

ETN V48M28T09NV General-Purpose Tra

C-H V48M28T09NV GENERAL-PURPO
Item #: 0629152
CAT #: V48M28T09NV
UPC: 786685183954
Company wide:
Eaton

9 KVA ENCAPS TX

CUT Y48G28T09CUSS 9 KVA ENCAPS TX
Item #: 0627520
CAT #: Y48G28T09CUSS
UPC: 786680064258
Company wide:
Eaton

ETN Y48G28T09SS4X General-Purpose E

C-H Y48G28T09SS4X GENERAL-PUR
Item #: 0628215
CAT #: Y48G28T09SS4X
UPC: 786680066672
Company wide:
Eaton

ETN Y48G39T09 General-Purpose Encap

C-H Y48G39T09 GENERAL-PURPOSE
Item #: 0632312
CAT #: Y48G39T09
UPC: 786680095856
Company wide:
Eaton

ETN Y48G28T09S6 General-Purpose Enc

C-H Y48G28T09S6 GENERAL-PURPO
Item #: 0622882
CAT #: Y48G28T09S6
UPC: 786680115547
Company wide:
Eaton

ETN Y48G28T09TRLS42 General-Purpose

C-H Y48G28T09TRLS42 GENERAL-P
Item #: 0622285
CAT #: Y48G28T09TRLS42
UPC: 786680108549
Company wide:
107 Items found