6 KVA Dry Type Transformers

72 Found
Acme

Transformer, 6KVA, 3P, Primary 480 Delta, Secondary 240 Delta/120, Isolation

Item #: 0078063
CAT #: T2A533291S
UPC: 047503733752
Company wide:
Sola Hevi-Duty

Transformer, Automation, 6KVA, 3P, 480D VAC, 240D/120

Item #: 0289572
CAT #: HT5F6AS
UPC: 783472534005
Company wide:
Acme

Transformer, Dry Type, 6KVA, 480 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Item #: 0809341
CAT #: T-2A-533091-S
UPC: 047503733554
Company wide:
Hammond Power Solutions

Transformer, Encapsulated, Hazardous Location, 6kVA, 480D - 120/208Y, DQT2 Case Style

Item #: 1816873
CAT #: TN2A0006KBKF
UPC: 803423150976
Company wide:
Sola Hevi-Duty

Transformer, Dry Type, 6KVA, 480 Delta - 380Y/220, 3PH, NEMA 3R

Item #: 0031295
CAT #: HT79F6AS
UPC: 783472004539
Company wide:
Eaton

6KVA, 3P, 480V, 208Y/120, Encapsulated Transformer

Item #: 0061014
CAT #: Y48D28E06A
UPC: 786680325076
Company wide:
Eaton

ETN Y48N31T06 General-Purpose Encap

Item #: 0628435
CAT #: Y48N31T06
UPC: 786680069673
Company wide:
Eaton

ETN Y48G28T06CUS64X General-Purpose

Item #: 0623169
CAT #: Y48G28T06CUS64X
UPC: 786680116711
Company wide:
Eaton

ETN Y72G47T06 General-Purpose Encap

Item #: 0632470
CAT #: Y72G47T06
UPC: 786680099380
Company wide:
Eaton

ETN Y48G51T06A General-Purpose Enca

Item #: 0623185
CAT #: Y48G51T06A
UPC: 786680011610
Company wide:
Eaton

ETN Y48D28T06CUSS4X General-Purpose

Item #: 0623046
CAT #: Y48D28T06CUSS4X
UPC: 786680116230
Company wide:
Eaton

6 KVA NEMA 4X ENCAPS XFMR 3PH 480-208/120 304SS 115C RISE

Item #: 0623044
CAT #: Y48G28T06CUSS4X
UPC: 786680116223
Company wide:
Eaton

ETN Y48G28T06CULS42 General-Purpose

Item #: 0630272
CAT #: Y48G28T06CULS42
UPC: 786680086298
Company wide:
Eaton

ETN Y48G25T06 General-Purpose Encap

Item #: 0630781
CAT #: Y48G25T06
UPC: 786680091520
Company wide:
Eaton

C-h Y48g38t06a 6 Kva Type Ept Trans

Item #: 0640393
CAT #: Y48G38T06A
UPC: 786680011450
Company wide:
Eaton

Transformer, 6KVA, 3PH, 480 Delta; - 208Y/120, Type EPT, Dry Type

Item #: 0202018
CAT #: Y48G28T06N
UPC: 786680130182
Company wide:
Eaton

ETN Y48G28B06AFESLS42 General-Purpo

Item #: 0622258
CAT #: Y48G28B06AFESLS42
UPC: 786680108464
Company wide:
Eaton

ETN Y48D28B06CU General-Purpose Enc

Item #: 0629523
CAT #: Y48D28B06CU
UPC: 786685316178
Company wide:
Eaton

ETN Y48N28T06N General-Purpose Enca

Item #: 0623409
CAT #: Y48N28T06N
UPC: 786680130151
Company wide:
Eaton

ETN Y48G31T06A General-Purpose Enca

Item #: 0623150
CAT #: Y48G31T06A
UPC: 786680011252
Company wide:
Sola Hevi-Duty

SHD HT1F6AS 6KVA 480D-208Y

Item #: 0684286
CAT #: HT1F6AS
UPC: 783472121304
Company wide:
Eaton

ETN Y48G34T06X General-Purpose Enca

Item #: 0623482
CAT #: Y48G34T06X
UPC: 786680013973
Company wide:
Eaton

ETN Y85N22F06XES General-Purpose En

Item #: 0629248
CAT #: Y85N22F06XES
UPC: 786685199092
Company wide:
Eaton

C-h Y48g24t06n 6 Kva Type Ept Trans

Item #: 0099145
CAT #: Y48G24T06N
UPC: 786680130205
Company wide:
Acme

Transformer, 6KVA, 3P, Primary 480 Delta, Secondary 240 Delta/120, Isolation

6 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 11.83" x 14.17" x 8.82". ***May be Used on a 4-Wire 480Y/277 Volt Supply*** ***Reverse Feed Capable***
Item #: 0078063
CAT #: T2A533291S
UPC: 047503733752
Company wide:
Sola Hevi-Duty

Transformer, Automation, 6KVA, 3P, 480D VAC, 240D/120

6 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13.00" x 15.50" x 8.60".
Item #: 0289572
CAT #: HT5F6AS
UPC: 783472534005
Company wide:
Acme

Transformer, Dry Type, 6KVA, 480 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Transformer, Dry Type, 6 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R
Item #: 0809341
CAT #: T-2A-533091-S
UPC: 047503733554
Company wide:
Hammond Power Solutions

Transformer, Encapsulated, Hazardous Location, 6kVA, 480D - 120/208Y, DQT2 Case Style

Transformer, Encapsulated, Hazardous Location, 6 kVA, 480 Delta Primary - 120/208Y Volt AC Secondary, DQT2 Case Style, Copper Wound, 3-Phase
Item #: 1816873
CAT #: TN2A0006KBKF
UPC: 803423150976
Company wide:
Sola Hevi-Duty

Transformer, Dry Type, 6KVA, 480 Delta - 380Y/220, 3PH, NEMA 3R

Transformer, Dry Type, 6 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz, Rolled Steel
Item #: 0031295
CAT #: HT79F6AS
UPC: 783472004539
Company wide:
Eaton

6KVA, 3P, 480V, 208Y/120, Encapsulated Transformer

6 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, Electrostatically Shielded, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR200. ***Reverse Feed Capable***
Item #: 0061014
CAT #: Y48D28E06A
UPC: 786680325076
Company wide:
Eaton

ETN Y48N31T06 General-Purpose Encap

C-H Y48N31T06 GENERAL-PURPOSE
Item #: 0628435
CAT #: Y48N31T06
UPC: 786680069673
Company wide:
Eaton

ETN Y48G28T06CUS64X General-Purpose

C-H Y48G28T06CUS64X GENERAL-P
Item #: 0623169
CAT #: Y48G28T06CUS64X
UPC: 786680116711
Company wide:
Eaton

ETN Y72G47T06 General-Purpose Encap

C-H Y72G47T06 GENERAL-PURPOSE
Item #: 0632470
CAT #: Y72G47T06
UPC: 786680099380
Company wide:
Eaton

ETN Y48G51T06A General-Purpose Enca

C-H Y48G51T06A GENERAL-PURPOS
Item #: 0623185
CAT #: Y48G51T06A
UPC: 786680011610
Company wide:
Eaton

ETN Y48D28T06CUSS4X General-Purpose

C-H Y48D28T06CUSS4X GENERAL-P
Item #: 0623046
CAT #: Y48D28T06CUSS4X
UPC: 786680116230
Company wide:
Eaton

6 KVA NEMA 4X ENCAPS XFMR 3PH 480-208/120 304SS 115C RISE

6 KVA NEMA 4X ENCAPS XFMR 3PH 480-208/120 304SS 115C RISE
Item #: 0623044
CAT #: Y48G28T06CUSS4X
UPC: 786680116223
Company wide:
Eaton

ETN Y48G28T06CULS42 General-Purpose

C-H Y48G28T06CULS42 GENERAL-P
Item #: 0630272
CAT #: Y48G28T06CULS42
UPC: 786680086298
Company wide:
Eaton

ETN Y48G25T06 General-Purpose Encap

C-H Y48G25T06 GENERAL-PURPOSE
Item #: 0630781
CAT #: Y48G25T06
UPC: 786680091520
Company wide:
Eaton

C-h Y48g38t06a 6 Kva Type Ept Trans

6 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 380v Delta, 115 Degree C, Aluminum Windings
Item #: 0640393
CAT #: Y48G38T06A
UPC: 786680011450
Company wide:
Eaton

Transformer, 6KVA, 3PH, 480 Delta; - 208Y/120, Type EPT, Dry Type

6 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, Electrostatically Shielded, 115 Degree C, Aluminum Windings, Frame Size: FR200. ***Reverse Feed Capable***
Item #: 0202018
CAT #: Y48G28T06N
UPC: 786680130182
Company wide:
Eaton

ETN Y48G28B06AFESLS42 General-Purpo

C-H Y48G28B06AFESLS42 GENERAL
Item #: 0622258
CAT #: Y48G28B06AFESLS42
UPC: 786680108464
Company wide:
Eaton

ETN Y48D28B06CU General-Purpose Enc

C-H Y48D28B06CU GENERAL-PURPO
Item #: 0629523
CAT #: Y48D28B06CU
UPC: 786685316178
Company wide:
Eaton

ETN Y48N28T06N General-Purpose Enca

C-H Y48N28T06N GENERAL-PURPOS
Item #: 0623409
CAT #: Y48N28T06N
UPC: 786680130151
Company wide:
Eaton

ETN Y48G31T06A General-Purpose Enca

C-H Y48G31T06A GENERAL-PURPOS
Item #: 0623150
CAT #: Y48G31T06A
UPC: 786680011252
Company wide:
Sola Hevi-Duty

SHD HT1F6AS 6KVA 480D-208Y

SOL HT1F6AS
Item #: 0684286
CAT #: HT1F6AS
UPC: 783472121304
Company wide:
Eaton

ETN Y48G34T06X General-Purpose Enca

C-H Y48G34T06X GENERAL-PURPOS
Item #: 0623482
CAT #: Y48G34T06X
UPC: 786680013973
Company wide:
Eaton

ETN Y85N22F06XES General-Purpose En

C-H Y85N22F06XES GENERAL-PURP
Item #: 0629248
CAT #: Y85N22F06XES
UPC: 786685199092
Company wide:
Eaton

C-h Y48g24t06n 6 Kva Type Ept Trans

6 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 240v Delta, 115 Degree C, Aluminum Windings
Item #: 0099145
CAT #: Y48G24T06N
UPC: 786680130205
Company wide:
72 Items found