3-Phase DC Power Supplies

48 Found
PULS

Power Supply, 120W, 5A, 28VDC Output, 480VAC Input, IP20

Item #: 0942993
CAT #: CT5241
UPC: 875404001447
Company wide:
ABB

5A, 3P, 400-500V, 24VDC, CP-T Power Supply

Item #: 0659549
CAT #: 1SVR 427 054 R0000
UPC: 016779697860
Company wide:
ABB

10A, 3P, 400-500V, 24VDC, CP-T Power Supply

Item #: 0845013
CAT #: 1SVR 427 055 R0000
UPC: 016779662363
Company wide:
ABB

Power Supply, 480W, 24VDC Output, 20A, 3P, 400-500VAC, 3PH

Item #: 0823251
CAT #: 1SVR 427 056 R0000
UPC: 016779662370
Company wide:
PULS

DIN Rail Power Supply, 3P/24V/3.8A

Item #: 1919163
CAT #: ML90.200
UPC: 875404001041
Company wide:
Eaton

Power Supply, 10A, 3P, 320-575VAC, 24VDC, PSG

Item #: 0121557
CAT #: PSG240F24RM
UPC: 786685683591
Company wide:
Eaton

Power Supply, 2.5A, 3P, 320-575V, 24VDC, PSG

Item #: 0091853
CAT #: PSG60F24RM
UPC: 786685683577
Company wide:
Eaton

Power Supply, 20A, 3P, 400 - 500VAC, 24VDC, PSG

Item #: 0117391
CAT #: PSG480F24RM
UPC: 786685683607
Company wide:
PULS

Power Supply, 3P, 10A, 240W, 380-480VAC

Item #: 1919136
CAT #: CT10.241
UPC: 875404001423
Company wide:
PULS

Power Supply, 480W, 24VDC Output, 20A, 480VAC, 3PH Input

Item #: 0829256
CAT #: QT20.241
UPC: 875404000211
Company wide:
Eaton

Power Supply, 5A, 3P, 320-575VAC, 24VDC, PSG

Item #: 0104169
CAT #: PSG120F24RM
UPC: 786685683584
Company wide:
Sola Hevi-Duty

Power Supply, 5A, 1P, 340-576VAC, 450-820VDC, DIN Rail Mount

Item #: 0495608
CAT #: SDN5-24-480C
UPC: 783472006557
Company wide:
Lutze

Switch Mode Power Supply

Item #: 1818185
CAT #: 722811
UPC:
Company wide:
PULS

Power Supply, 960W, 24VDC Output, 40A, 480VAC, 3PH Input

Item #: 0404317
CAT #: XT40.242
UPC: 875404000907
Company wide:
Sola Hevi-Duty

Power Supply, 40A, 3P, 380-480VAC, 24VDC, 960W, DIN Rail Mount

Item #: 0906317
CAT #: SDN4024480C
UPC: 783472006014
Company wide:
Sola Hevi-Duty

Uninterruptible Power Supply, 6kVA, 4.8kW, 120/208VAC In, 120VAC Out

Item #: 0364852
CAT #: S4K4U6000W0BATC
UPC: 783472006366
Company wide:
Sola Hevi-Duty

Power Supply, 20A, 3PH, 380-480VAC, 24VDC, 42W, DIN Rail Mount

Item #: 1200942
CAT #: SDN2024480CD
UPC: 783472014668
Company wide:
Lutze

Switch Mode Power Supply

Item #: 1818184
CAT #: 722812
UPC:
Company wide:
Extech

DC POWER SUPPLY, QUAD OUTPUT

Item #: 1297729
CAT #: 382270
UPC: 793950322703
Company wide:
ABB

5A, 3P, 400-500V, 48VDC, CP-T Power Supply

Item #: 0000369
CAT #: 1SVR 427 054 R2000
UPC:
Company wide:
Eaton

ETN V29M48T15NV General-Purpose Tra

Item #: 0630055
CAT #: V29M48T15NV
UPC: 786680083471
Company wide:
Eaton

ETN V29M48T09NV General-Purpose Tra

Item #: 0626536
CAT #: V29M48T09NV
UPC: 786680055553
Company wide:
Lutze

Switch Mode Power Supply

Item #: 1818182
CAT #: 722814
UPC:
Company wide:
Lutze

Switch Mode Power Supply

Item #: 1818179
CAT #: 722817
UPC:
Company wide:
PULS

Power Supply, 120W, 5A, 28VDC Output, 480VAC Input, IP20

Power Supply, 120 Watt, 5 Amp, 24 - 28 Volt DC Output, 380 - 480 Volt AC Input, IP20
Item #: 0942993
CAT #: CT5241
UPC: 875404001447
Company wide:
ABB

5A, 3P, 400-500V, 24VDC, CP-T Power Supply

5 Amp, Power Supply. CP-T Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 24V DC. Rated Output Current: 5 Amps (120 Watts).
Item #: 0659549
CAT #: 1SVR 427 054 R0000
UPC: 016779697860
Company wide:
ABB

10A, 3P, 400-500V, 24VDC, CP-T Power Supply

10 Amp, Power Supply. CP-T Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 24V DC. Rated Output Current: 10 Amps (240 Watts).
Item #: 0845013
CAT #: 1SVR 427 055 R0000
UPC: 016779662363
Company wide:
ABB

Power Supply, 480W, 24VDC Output, 20A, 3P, 400-500VAC, 3PH

20 Amp, Power Supply. CP-T Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 24V DC. Rated Output Current: 20 Amps (480 Watts).
Item #: 0823251
CAT #: 1SVR 427 056 R0000
UPC: 016779662370
Company wide:
PULS

DIN Rail Power Supply, 3P/24V/3.8A

DIN Rail Power Supply For 3-Phase System, DC Output: 24 - 28VDC, 3.8 - 3.2 Amp, 90 Watt, Input: AC 380 - 480V (± 15%), W: 73mm x H: 75mm x D: 103mm
Item #: 1919163
CAT #: ML90.200
UPC: 875404001041
Company wide:
Eaton

Power Supply, 10A, 3P, 320-575VAC, 24VDC, PSG

10 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 320 - 575V AC. Rated Output Voltage: 24V DC. Rated Output Current: 10 Amps (240 Watts).
Item #: 0121557
CAT #: PSG240F24RM
UPC: 786685683591
Company wide:
Eaton

Power Supply, 2.5A, 3P, 320-575V, 24VDC, PSG

2.5 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 320 - 575V AC. Rated Output Voltage: 24V DC. Rated Output Current: 2.5 Amps (60 Watts)
Item #: 0091853
CAT #: PSG60F24RM
UPC: 786685683577
Company wide:
Eaton

Power Supply, 20A, 3P, 400 - 500VAC, 24VDC, PSG

20 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 24V DC. Rated Output Current: 20 Amps (480 Watts).
Item #: 0117391
CAT #: PSG480F24RM
UPC: 786685683607
Company wide:
PULS

Power Supply, 3P, 10A, 240W, 380-480VAC

Power Supply, 3 Phase, 10 Amp, 240 Watt, 380-480 Volts AC Wide Range Input
Item #: 1919136
CAT #: CT10.241
UPC: 875404001423
Company wide:
PULS

Power Supply, 480W, 24VDC Output, 20A, 480VAC, 3PH Input

PULS QT20.241 POWER SUPPLY
Item #: 0829256
CAT #: QT20.241
UPC: 875404000211
Company wide:
Eaton

Power Supply, 5A, 3P, 320-575VAC, 24VDC, PSG

5 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 320 - 575V AC. Rated Output Voltage: 24V DC. Rated Output Current: 5 Amps (120 Watts).
Item #: 0104169
CAT #: PSG120F24RM
UPC: 786685683584
Company wide:
Sola Hevi-Duty

Power Supply, 5A, 1P, 340-576VAC, 450-820VDC, DIN Rail Mount

5 Amp, Power Supply. SDN Series. 3-Phase. Rated Input Voltage: 340 - 576V AC & 450 - 820V DC. Rated Output Voltage: 24V DC (22.5 - 28.5V DC). Rated Output Current: 5 Amps (120 Watts). H x W x D: 4.88" x 2.91" x 4.55".
Item #: 0495608
CAT #: SDN5-24-480C
UPC: 783472006557
Company wide:
Lutze

Switch Mode Power Supply

Switch Mode Power Supply CPSB3-960-24, Three-Phase
Item #: 1818185
CAT #: 722811
UPC:
Company wide:
PULS

Power Supply, 960W, 24VDC Output, 40A, 480VAC, 3PH Input

Power Supply, 960 Watt, 24 Volt DC Output, 40 Amp, 480 Volt AC, 3-Phase Input, DIN Rail Mount
Item #: 0404317
CAT #: XT40.242
UPC: 875404000907
Company wide:
Sola Hevi-Duty

Power Supply, 40A, 3P, 380-480VAC, 24VDC, 960W, DIN Rail Mount

40 Amp, Power Supply. SDN-P Series. 3-Phase, Input Voltage, 380 - 480 Volt AC & 450 - 820 Volt DC, Output Voltage, 24 Volt DC, Rated Output Current: 40 Amps, 960 Watts
Item #: 0906317
CAT #: SDN4024480C
UPC: 783472006014
Company wide:
Sola Hevi-Duty

Uninterruptible Power Supply, 6kVA, 4.8kW, 120/208VAC In, 120VAC Out

Uninterruptible Power Supply, 6 kVA, 4.8 kW, 120/208 Volt AC Input, 120 Volt AC Output, without Battery, Tower Mount
Item #: 0364852
CAT #: S4K4U6000W0BATC
UPC: 783472006366
Company wide:
Sola Hevi-Duty

Power Supply, 20A, 3PH, 380-480VAC, 24VDC, 42W, DIN Rail Mount

Power Supply, 20 Amp, SDN-C Series, 3-Phase, Input Voltage, 380 - 480 Volt AC & 600 Volt DC, Output Voltage, 24 Volt DC, 42 Watts, Din Rail Mount
Item #: 1200942
CAT #: SDN2024480CD
UPC: 783472014668
Company wide:
Lutze

Switch Mode Power Supply

Switch Mode Power Supply CPSB3-960-48, Three-Phase
Item #: 1818184
CAT #: 722812
UPC:
Company wide:
Extech

DC POWER SUPPLY, QUAD OUTPUT

4-in-1 DC Power Supply
Item #: 1297729
CAT #: 382270
UPC: 793950322703
Company wide:
ABB

5A, 3P, 400-500V, 48VDC, CP-T Power Supply

5 Amp, Power Supply. CP-T Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 48V DC. Rated Output Current: 5 Amps (240 Watts).
Item #: 0000369
CAT #: 1SVR 427 054 R2000
UPC:
Company wide:
Eaton

ETN V29M48T15NV General-Purpose Tra

C-H V29M48T15NV GENERAL-PURPO
Item #: 0630055
CAT #: V29M48T15NV
UPC: 786680083471
Company wide:
Eaton

ETN V29M48T09NV General-Purpose Tra

C-H V29M48T09NV GENERAL-PURPO
Item #: 0626536
CAT #: V29M48T09NV
UPC: 786680055553
Company wide:
Lutze

Switch Mode Power Supply

Switch Mode Power Supply CPSB3-2400-24, Three-Phase
Item #: 1818182
CAT #: 722814
UPC:
Company wide:
Lutze

Switch Mode Power Supply

Switch Mode Power Supply CPSB3-2400-72, Three-Phase
Item #: 1818179
CAT #: 722817
UPC:
Company wide:
48 Items found