$ 88.97 EA
Company wide:
0
in stock
Documents & Guides
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 250-1, Tap Range 4/0-6, Tin Plated, UL, CSA
Overview
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 250-1, Tap Range 4/0-6, Tin Plated, UL, CSA
Also known as: 783669523737, IPC-250-4/0, ILSIPC25040
Features & Benefits
- Pre-filled with silicone lubricant to prevent oxidation and moisture from entering the contact area
- Horizontal line grid provides a visual guide for proper installation of conductors
- Contains no external energized parts and can be installed hot on energized conductors providing tap conductor is not under load
- Tin plated copper contact teeth easily penetrate approved insulations
Specifications
| Material: | Copper |
| Amps: | 260, 205 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 1 - 250 |
| Material: | Copper |
| Volts AC: | 600 |
| Allowable Gauge Range: | 1 - 250 |
| Amps: | 260, 205 |
| Standards: | California Proposition 65 |