Search results

5,431 Found
Ilsco

Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze

Item #: 0320772
CAT #: CGRC-58
UPC: 783669026979
Company wide:
Ilsco

14-2 AWG Aluminum Splicer-Reducer

Item #: 0029340
CAT #: SPA-2
UPC: 783669857009
Company wide:
Ilsco

Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 2 AWG CU/AL, 1/4" Stud Size

Item #: 0029354
CAT #: TA-2
UPC: 783669887747
Company wide:
Ilsco

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 1/0 AWG

Item #: 0029129
CAT #: AU-0
UPC: 783669000665
Company wide:
Ilsco

Mechanical Lug, 1-Hole, Aluminum, (1) 6 AWG - 250 MCM CU/AL, 5/16" Stud Size

Item #: 0029356
CAT #: TA-250
UPC: 783669889420
Company wide:
Ilsco

Mechanical Lug, 1-Hole, (1) 14 - 4 AWG CU/AL, 1/4" Stud Size, Aluminum

Item #: 0029363
CAT #: TA-6-S
UPC: 783669888386
Company wide:
Ilsco

1/2" - 1" Water Pipe Ground Clamp

Item #: 0029106
CAT #: AGC-1
UPC: 783669000603
Company wide:
Ilsco

Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 1/0 AWG CU/AL, 1/4" Stud Size

Item #: 0029351
CAT #: TA-0
UPC: 783669887150
Company wide:
Ilsco

Multi-Tap Connector, 2 Port, 1 Side Entry, 14 to 4 AWG, AL/CU

Item #: 0817376
CAT #: PBTS-2-4
UPC: 783669078985
Company wide:
Ilsco

6 AWG-250 MCM Aluminum Splicer-Reducer

Item #: 0029341
CAT #: SPA-250
UPC: 783669857047
Company wide:
Ilsco

Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 2/0 AWG CU/AL, 1/4" Stud Size

Item #: 0029355
CAT #: TA-2/0
UPC: 783669177497
Company wide:
Ilsco

Water Pipe Ground Clamp, 1-1/4 to 2", 6 AWG to 250 MCM, Aluminum

Item #: 0708240
CAT #: AGC-2
UPC: 783669000627
Company wide:
Ilsco

14-1/0 AWG Aluminum Splicer-Reducer

Item #: 0029339
CAT #: SPA-0
UPC: 783669857023
Company wide:
Ilsco

Mechanical Lug, 1-Hole, 2-Conductor, 6 AWG - 250 MCM, 3/8" Stud Size, Aluminum

Item #: 0029131
CAT #: AU-250
UPC: 783669003307
Company wide:
Ilsco

6-4 AWG Press-On Lug

Item #: 0029388
CAT #: ULT-5-Z
UPC: 783669930771
Company wide:
Ilsco

Aluminum Lay-In Lug, Aluminum, 14 - 4 AWG

Item #: 0708337
CAT #: GBL-4
UPC: 783669960051
Company wide:
Ilsco

Multi-Tap Connector, 2 Port, 1 Side Entry, 14 to 1/0 AWG, AL/CU

Item #: 0817377
CAT #: PBTS-2-1/0
UPC: 783669079241
Company wide:
Ilsco

4 AWG Aluminum Compression Sleeve

Item #: 0140972
CAT #: ASN-4
UPC: 783669184730
Company wide:
Ilsco

Mechanical Lug, 1-Hole, Aluminum, (1) 6 AWG - 350 MCM CU/AL, 3/8" Stud Size

Item #: 0029358
CAT #: TA-350
UPC: 783669889932
Company wide:
Ilsco

Mechanical Lug, 1-Hole, 2-Conductor, 14 - 2/0 AWG, 1/4" Stud Size, Aluminum

Item #: 0029130
CAT #: AU-2/0
UPC: 783669000740
Company wide:
Ilsco

DE-OX® Oxide Inhibitor, Petroleum Base, 8oz Bottle

Item #: 0503600
CAT #: DE-OX-8OZ
UPC: 783669966350
Company wide:
Ilsco

14-1/0 AWG Aluminum Lay-In Lug

Item #: 0708312
CAT #: GBL-1/0
UPC: 783669960105
Company wide:
Ilsco

4/0 to 14 AWG Insulation Piercing Connector

Item #: 0708300
CAT #: IPC-4/0-6
UPC: 783669532692
Company wide:
Ilsco

Compression Lug, 1-Hole, Copper, 6 AWG, 1/4" Stud Size

Item #: 0029172
CAT #: CSWS-6-14
UPC: 783669628975
Company wide:
Ilsco

Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze

Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 5/8in, Rebar Size #5, UL
Item #: 0320772
CAT #: CGRC-58
UPC: 783669026979
Company wide:
Ilsco

14-2 AWG Aluminum Splicer-Reducer

Aluminum Splicer/Reducer, Dual Rated, Conductor Range 2-14, Tin Plated, UL, CSA
Item #: 0029340
CAT #: SPA-2
UPC: 783669857009
Company wide:
Ilsco

Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 2 AWG CU/AL, 1/4" Stud Size

Aluminum Mechanical Lug, Conductor Range 2-14, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Item #: 0029354
CAT #: TA-2
UPC: 783669887747
Company wide:
Ilsco

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 1/0 AWG

Aluminum Mechanical Lug, Conductor Range 1/0-14, 2 Ports, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Item #: 0029129
CAT #: AU-0
UPC: 783669000665
Company wide:
Ilsco

Mechanical Lug, 1-Hole, Aluminum, (1) 6 AWG - 250 MCM CU/AL, 5/16" Stud Size

Aluminum Mechanical Lug, Conductor Range 250-6, 1 Port, 1 Hole, 5/16in Bolt Size, Tin Plated, UL, CSA
Item #: 0029356
CAT #: TA-250
UPC: 783669889420
Company wide:
Ilsco

Mechanical Lug, 1-Hole, (1) 14 - 4 AWG CU/AL, 1/4" Stud Size, Aluminum

Mechanical Lug, 1-Hole, (1) 14 - 4 AWG CU/AL, 1/4 Inch Stud Size, Aluminum With Tin Plating
Item #: 0029363
CAT #: TA-6-S
UPC: 783669888386
Company wide:
Ilsco

1/2" - 1" Water Pipe Ground Clamp

Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Sizes 1/2 to 1in, Rebar Sizes #4-#6, UL
Item #: 0029106
CAT #: AGC-1
UPC: 783669000603
Company wide:
Ilsco

Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 1/0 AWG CU/AL, 1/4" Stud Size

Aluminum Mechanical Lug, Conductor Range 1/0-14, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Item #: 0029351
CAT #: TA-0
UPC: 783669887150
Company wide:
Ilsco

Multi-Tap Connector, 2 Port, 1 Side Entry, 14 to 4 AWG, AL/CU

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA
Item #: 0817376
CAT #: PBTS-2-4
UPC: 783669078985
Company wide:
Ilsco

6 AWG-250 MCM Aluminum Splicer-Reducer

Aluminum Splicer/Reducer, Dual Rated, Conductor Range 250-6, Tin Plated, UL, CSA
Item #: 0029341
CAT #: SPA-250
UPC: 783669857047
Company wide:
Ilsco

Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 2/0 AWG CU/AL, 1/4" Stud Size

Aluminum Mechanical Lug, Conductor Range 2/0-14, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Item #: 0029355
CAT #: TA-2/0
UPC: 783669177497
Company wide:
Ilsco

Water Pipe Ground Clamp, 1-1/4 to 2", 6 AWG to 250 MCM, Aluminum

Permaground Aluminum Ground Clamp, Conductor Range 250-6, Pipe Sizes 1-1/4 to 2in, UL
Item #: 0708240
CAT #: AGC-2
UPC: 783669000627
Company wide:
Ilsco

14-1/0 AWG Aluminum Splicer-Reducer

Aluminum Splicer/Reducer, Dual Rated, Conductor Range 1/0-14, Tin Plated, UL, CSA
Item #: 0029339
CAT #: SPA-0
UPC: 783669857023
Company wide:
Ilsco

Mechanical Lug, 1-Hole, 2-Conductor, 6 AWG - 250 MCM, 3/8" Stud Size, Aluminum

Aluminum Mechanical Lug, Conductor Range 250-6, 2 Ports, 1 Hole, 3/8in Bolt Size, Tin Plated, UL, CSA
Item #: 0029131
CAT #: AU-250
UPC: 783669003307
Company wide:
Ilsco

6-4 AWG Press-On Lug

Permaground Copper Grounding C Crimp, Main Conductor Range 4-6 Sol, Tap Range 4 Str-4 Sol, UL, CSA
Item #: 0029388
CAT #: ULT-5-Z
UPC: 783669930771
Company wide:
Ilsco

Aluminum Lay-In Lug, Aluminum, 14 - 4 AWG

Aluminum Lay-in Ground Lug, Dual Rated, Conductor Range 4-14, Tin Plated, UL
Item #: 0708337
CAT #: GBL-4
UPC: 783669960051
Company wide:
Ilsco

Multi-Tap Connector, 2 Port, 1 Side Entry, 14 to 1/0 AWG, AL/CU

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA
Item #: 0817377
CAT #: PBTS-2-1/0
UPC: 783669079241
Company wide:
Ilsco

4 AWG Aluminum Compression Sleeve

Surecrimp Aluminum Compression Sleeve, Conductor Size 4, Tin Plated, UL, CSA
Item #: 0140972
CAT #: ASN-4
UPC: 783669184730
Company wide:
Ilsco

Mechanical Lug, 1-Hole, Aluminum, (1) 6 AWG - 350 MCM CU/AL, 3/8" Stud Size

Aluminum Mechanical Lug, Conductor Range 350-6, 1 Port, 1 Hole, 3/8in Bolt Size, Tin Plated, UL, CSA
Item #: 0029358
CAT #: TA-350
UPC: 783669889932
Company wide:
Ilsco

Mechanical Lug, 1-Hole, 2-Conductor, 14 - 2/0 AWG, 1/4" Stud Size, Aluminum

Aluminum Mechanical Lug, Conductor Range 2/0-14, 2 Ports, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Item #: 0029130
CAT #: AU-2/0
UPC: 783669000740
Company wide:
Ilsco

DE-OX® Oxide Inhibitor, Petroleum Base, 8oz Bottle

DE-OX® Oxide Inhibitor, Petroleum Base, 8oz Bottle
Item #: 0503600
CAT #: DE-OX-8OZ
UPC: 783669966350
Company wide:
Ilsco

14-1/0 AWG Aluminum Lay-In Lug

Aluminum Lay-in Ground Lug, Dual Rated, Conductor Range 1/0-14, Tin Plated
Item #: 0708312
CAT #: GBL-1/0
UPC: 783669960105
Company wide:
Ilsco

4/0 to 14 AWG Insulation Piercing Connector

KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 4/0-4, Tap Range 6-14, Tin Plated, UL, CSA
Item #: 0708300
CAT #: IPC-4/0-6
UPC: 783669532692
Company wide:
Ilsco

Compression Lug, 1-Hole, Copper, 6 AWG, 1/4" Stud Size

Compression Lug, Conductor Size 6, 1 Hole, 1/4 Inch Bolt Size, Standard Barrel, Sight Window, Copper Tin Plated, UL, CSA
Item #: 0029172
CAT #: CSWS-6-14
UPC: 783669628975
Company wide:
5,431 Items found