Bolt Close Conduit/Pipe Clamp, Steel, 2 1/2" EMT, 2 1/2" Rigid/Pipe, 0.313" Hole
Item #: 0013232
Cat #: CD6B
UPC: 782856120063
$ 4.25 EA
Company wide:
3,218
in stock
Documents & Guides
2-1/2" EMT or RIGID Conduit Clamp with retained bolt; 5/16" mounting hole. Load Limit: 350 lbs. Standard Packaging Quantity: 25
Overview
2-1/2" EMT or RIGID Conduit Clamp with retained bolt; 5/16" mounting hole. Load Limit: 350 lbs. Standard Packaging Quantity: 25
Fast and easy installation – installs with screwdriver or nut driver Accommodates 1/2" thru 4" EMT or rigid conduit Mounting hole size CD0 thru CD3 for 1/4" bolt. CD4 thru CD9 for 5/16" bolt. Available in 3/8" mounting hole for 1/2"-2" pipe. To order add suffix 37 (ie. CD2B37). Retained bolt and built-in nut means there are less parts to handle or drop Bright zinc finish Also available in stainless steel 302 - contact factory for price and delivery, to order add suffix SS (ie. CD2B-SS). Stainless do not have nutless feature.
Also known as: 782856120063, CD6B, CDYCD6B, pear hanger, MINERALAC, Pear Hangers
Features & Benefits
- Retained bolt and built-in nut means there are less parts to handle or drop
- Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers
Specifications
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Finish: | Electrogalvanized |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Diameter: | 2 1/2 in |