Search results

4,427 Found
nVent Caddy

Bolt Close Conduit/Pipe Clamp, Steel, 3/4" EMT, 3/4" Rigid/Pipe, 0.281" Hole

Item #: 0013220
CAT #: CD1B
UPC: 782856120018
Company wide:
nVent Caddy

Telescoping box bracket 15 3/4"–25" stud space 1 1/2", 2 1/8", 2 1/2" box depth

Item #: 0861236
CAT #: TSGB1624
UPC: 782856679677
Company wide:
nVent Caddy

DSI Old Work Box Mount, 1/4"–1 1/2" Drywall

Item #: 0208229
CAT #: DSI2A
UPC: 782856000037
Company wide:
nVent Caddy

Bolt Close Conduit/Pipe Clamp, Steel, 1/2" EMT, 1/2" Rigid/Pipe, 0.281" Hole

Item #: 0013218
CAT #: CD0B
UPC: 782856120001
Company wide:
nVent Caddy

Beam Clamp, 1/4" Rod 1, #10 Rod 2, 1/2" Max Flange

Item #: 0013201
CAT #: BC
UPC: 782856191001
Company wide:
nVent Caddy

Bolt Close Conduit/Pipe Clamp, Steel, 1" EMT, 1" Rigid/Pipe, 0.281" Hole

Item #: 0013224
CAT #: CD2B
UPC: 782856120025
Company wide:
nVent Caddy

Telescoping box bracket 11"–18" stud space 1 1/2" 2 1/8" box depth

Item #: 0013293
CAT #: TSGB16
UPC: 782856476160
Company wide:
nVent Caddy

T-Grid Box Hanger, 24" T-Grid Span

Item #: 0013379
CAT #: 512
UPC: 782856677512
Company wide:
nVent Caddy

Cable/Conduit Clip, 14-2 to 12-3 MC/AC, 0.472" Max

Item #: 0013251
CAT #: KX
UPC: 782856245032
Company wide:
nVent Caddy

Bolt Close Conduit/Pipe Clamp, Steel, 2" EMT, 2" Rigid/Pipe, 0.281" Hole

Item #: 0013230
CAT #: CD5B
UPC: 782856120056
Company wide:
nVent Caddy

Cable to wood or metal stud support

Item #: 0152109
CAT #: CJ6
UPC: 782856504061
Company wide:
nVent Caddy

Telescoping box bracket 17"–26" stud space 1 1/2", 2 1/8", 2 1/2" box depth

Item #: 0013294
CAT #: TSGB24
UPC: 782856476245
Company wide:
nVent Caddy

Combination Box/Conduit Hanger for 1/2-3/4" EMT

Item #: 0210442
CAT #: 812MB18A
UPC: 782856520023
Company wide:
nVent Caddy

Cablecat J-hook, steel, PG, 0.75" dia

Item #: 0368133
CAT #: CAT12
UPC: 782856331780
Company wide:
nVent Caddy

Bolt Close Conduit/Pipe Clamp, Steel, 1 1/4" EMT, 0.281" Hole

Item #: 0013223
CAT #: CD2.5B
UPC: 782856120254
Company wide:
nVent Caddy

Rooftop Pyramid 50 Foam-Based Support, EG, 4"

Item #: 0668433
CAT #: RPS50H4EG
UPC: 782856586050
Company wide:
nVent Caddy

Bolt Close Conduit/Pipe Clamp, Steel, 1 1/2" EMT, 1 1/4" Rigid/Pipe, 0.281" Hole

Item #: 0013226
CAT #: CD3B
UPC: 782856120032
Company wide:
nVent Caddy

Multi-Function Clip, 1/4"-3/8" Rod, #12–#8 Wire, 1/8"–7/16" Flange, 1/4" Hole

Item #: 0013375
CAT #: 4Z34
UPC: 782856505006
Company wide:
nVent Caddy

Single Piece Strut Clamp for Cable/Conduit, 0.57"–0.92" OD, 3/4" EMT 1/2" Rigid

Item #: 0252712
CAT #: SCH12B
UPC: 782856255123
Company wide:
nVent Caddy

Heavy Duty T-Grid Box Hanger, Mounting Clip

Item #: 0277685
CAT #: 512HD
UPC: 782856677635
Company wide:
nVent Caddy

EM-M Conduit/Pipe to Flange Clip, Spring St. 1/2", 3/4" EMT, 1/8"–1/4" Flange

Item #: 0013424
CAT #: 812M24
UPC: 782856162100
Company wide:
nVent Caddy

Cat HP J-hook, pre-galvanized, 2" dia

Item #: 0742841
CAT #: CAT32HP
UPC: 782856617617
Company wide:
nVent Caddy

Bolt Close Conduit/Pipe Clamp, Steel, 1 1/2" Rigid/Pipe, 0.281" Hole

Item #: 0013228
CAT #: CD4B
UPC: 782856120049
Company wide:
nVent Caddy

Low-voltage mounting plate with screws, 1 gang

Item #: 0163030
CAT #: MPLS
UPC: 782856486350
Company wide:
nVent Caddy

Bolt Close Conduit/Pipe Clamp, Steel, 3/4" EMT, 3/4" Rigid/Pipe, 0.281" Hole

3/4"Pipe Clip with 1/4" Mounting Hole. Load Limit: 250 lbs. Standard Package Quantity: 100.
Item #: 0013220
CAT #: CD1B
UPC: 782856120018
Company wide:
nVent Caddy

Telescoping box bracket 15 3/4"–25" stud space 1 1/2", 2 1/8", 2 1/2" box depth

Telescoping Screw Gun Bracket 15- 3/4" to 25" Stud Spacing. Standard Package Quantity: 50.
Item #: 0861236
CAT #: TSGB1624
UPC: 782856679677
Company wide:
nVent Caddy

DSI Old Work Box Mount, 1/4"–1 1/2" Drywall

Box Support, Old Work, For use with Drywall, Lathe, and Plaster. Maximum Wall Thickness: 1-1/2"
Item #: 0208229
CAT #: DSI2A
UPC: 782856000037
Company wide:
nVent Caddy

Bolt Close Conduit/Pipe Clamp, Steel, 1/2" EMT, 1/2" Rigid/Pipe, 0.281" Hole

1/2" EMT or RIGID Conduit Clamp with retained bold and built-in nut; 1/4" mounting hole. Standard Packaging Quantity: 100.
Item #: 0013218
CAT #: CD0B
UPC: 782856120001
Company wide:
nVent Caddy

Beam Clamp, 1/4" Rod 1, #10 Rod 2, 1/2" Max Flange

Beam Clamp thru 1/2" Flange. For 1/4" Threaded Rod. Standard Packaging Quantity: 100.
Item #: 0013201
CAT #: BC
UPC: 782856191001
Company wide:
nVent Caddy

Bolt Close Conduit/Pipe Clamp, Steel, 1" EMT, 1" Rigid/Pipe, 0.281" Hole

1" EMT or RIGID Conduit Clamp with retained bolt and built-in nut; 1/4" Mounting Hole. Load Limit: 250 lbs. Standard Package Quantity: 100
Item #: 0013224
CAT #: CD2B
UPC: 782856120025
Company wide:
nVent Caddy

Telescoping box bracket 11"–18" stud space 1 1/2" 2 1/8" box depth

Screw Gun Box Bracket: TSGB16 Telescoping Screw Gun Bracket 11" to 18" Stud Spacing Standard Package Quantity: 50.
Item #: 0013293
CAT #: TSGB16
UPC: 782856476160
Company wide:
nVent Caddy

T-Grid Box Hanger, 24" T-Grid Span

Electrical Box Hanger- 24" Span. Standard Packaging Quantity: 50.
Item #: 0013379
CAT #: 512
UPC: 782856677512
Company wide:
nVent Caddy

Cable/Conduit Clip, 14-2 to 12-3 MC/AC, 0.472" Max

Conduit Hanger MC/AC or BX to #8 Wire. Standard Packaging Quantity: 100.
Item #: 0013251
CAT #: KX
UPC: 782856245032
Company wide:
nVent Caddy

Bolt Close Conduit/Pipe Clamp, Steel, 2" EMT, 2" Rigid/Pipe, 0.281" Hole

2" EMT or RIGID Conduit Clamp with retained bolt and built-in nut; 5/16" mounting hole. Load limit: 350 lbs. Standard Packaging Quantity: 50
Item #: 0013230
CAT #: CD5B
UPC: 782856120056
Company wide:
nVent Caddy

Cable to wood or metal stud support

Colorado Jim Cable Support to Metal or Wood Studs, Hammer-On, Accommodates Up To 6 Conductors, 6-2 With Ground to 14-2 AWG, For Use With Non-Metallic Sheathed Cable or Metal Clad Cable, Includes Easy Locking Tabs, Cable Locating Ribs To Maintain Cable Separation, and Flared Edges for Cable Protection
Item #: 0152109
CAT #: CJ6
UPC: 782856504061
Company wide:
nVent Caddy

Telescoping box bracket 17"–26" stud space 1 1/2", 2 1/8", 2 1/2" box depth

Telescoping Screw Gun Bracket 17" to 26" (432 mm- 660 mm) Stud Spacing. Load Limit: 50 lbs. Standard Packaging Quantity: 50.
Item #: 0013294
CAT #: TSGB24
UPC: 782856476245
Company wide:
nVent Caddy

Combination Box/Conduit Hanger for 1/2-3/4" EMT

Combination Box/Conduit Hangers from Drop Wire/Rod and Beam. 1/2" or 3/4" Conduit Plain Center Hole for Screw or Threaded Rod Mount. Standard Packaging Quantity: 25.
Item #: 0210442
CAT #: 812MB18A
UPC: 782856520023
Company wide:
nVent Caddy

Cablecat J-hook, steel, PG, 0.75" dia

J-Hook Accepts Up to 16 4-Pair UTP CAT 5e or 2- Strand Fiber Optic Cable, or 10 CAT 3/4" dia. Standard Packaging Quantity: 50.
Item #: 0368133
CAT #: CAT12
UPC: 782856331780
Company wide:
nVent Caddy

Bolt Close Conduit/Pipe Clamp, Steel, 1 1/4" EMT, 0.281" Hole

1-1/4" EMT Conduit Clamp with retained bolt and built -in nut; 1/4" Mounting Hole. Standard Package Quantity: 100
Item #: 0013223
CAT #: CD2.5B
UPC: 782856120254
Company wide:
nVent Caddy

Rooftop Pyramid 50 Foam-Based Support, EG, 4"

Rooftop Pipe Support, 4" Pier, Supports 50 Pound Loads
Item #: 0668433
CAT #: RPS50H4EG
UPC: 782856586050
Company wide:
nVent Caddy

Bolt Close Conduit/Pipe Clamp, Steel, 1 1/2" EMT, 1 1/4" Rigid/Pipe, 0.281" Hole

1-1/2" EMT or 1-1/4" RIGID Conduit Clamp with retained bolt and built-in nut; 1/4" mounting hole. Load Limit: 250lbs. Standard Packaging Quantity: 100
Item #: 0013226
CAT #: CD3B
UPC: 782856120032
Company wide:
nVent Caddy

Multi-Function Clip, 1/4"-3/8" Rod, #12–#8 Wire, 1/8"–7/16" Flange, 1/4" Hole

Multi-Function Clip - Wire Size #12 wire thru 1/4" - Flange Size 1/8"-3/8". Standard Packaging Quantity: 100
Item #: 0013375
CAT #: 4Z34
UPC: 782856505006
Company wide:
nVent Caddy

Single Piece Strut Clamp for Cable/Conduit, 0.57"–0.92" OD, 3/4" EMT 1/2" Rigid

One Piece Strut Clamp, With Back Plate. 3/4" EMT; 1/2" Rigid. Static Load Limit 200 lbs. Standard Packaging Quantity: 100.
Item #: 0252712
CAT #: SCH12B
UPC: 782856255123
Company wide:
nVent Caddy

Heavy Duty T-Grid Box Hanger, Mounting Clip

Heavy-Duty Electrical Box Hanger with Box Mounting Clip - 24" Span. Sold Individually, Standard Packaging Quantity: 25.
Item #: 0277685
CAT #: 512HD
UPC: 782856677635
Company wide:
nVent Caddy

EM-M Conduit/Pipe to Flange Clip, Spring St. 1/2", 3/4" EMT, 1/8"–1/4" Flange

Flange- Mount conduit clips (snap-close). 1/2" to 3/4" hammer on pipe clip for 1/8" to 1/4" flanges. Standard Package Quantity: 100.
Item #: 0013424
CAT #: 812M24
UPC: 782856162100
Company wide:
nVent Caddy

Cat HP J-hook, pre-galvanized, 2" dia

J-Hook, Diameter: 2", Steel, 50 Pack
Item #: 0742841
CAT #: CAT32HP
UPC: 782856617617
Company wide:
nVent Caddy

Bolt Close Conduit/Pipe Clamp, Steel, 1 1/2" Rigid/Pipe, 0.281" Hole

Rigid Conduit Hanger with Bolt, 1-1/2 Inch Diameter, 5/16 Inch Bolt Hole, Steel/Electroglavanized, For Use With Rigid Conduit
Item #: 0013228
CAT #: CD4B
UPC: 782856120049
Company wide:
nVent Caddy

Low-voltage mounting plate with screws, 1 gang

Mounting Bracket, 1-Gang, Low Voltage, Cut-In, Steel, For use with Low Voltage Class 2 Applications, Fits 1/2" to 1-1/4" Drywall.
Item #: 0163030
CAT #: MPLS
UPC: 782856486350
Company wide:
4,427 Items found