LED BR40 Lamp, 3000K

Item #: 2220307

Cat #: 13.3BR40/PER/930/P/E26/DIM 6/1CT T20

UPC: 046677577865

$ 9.33 EA
Company wide:
29 in stock
Documents & Guides
LED BR40 Lamp, 13.3 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 1204, Color Temperature: 3000K, Dimmable *Philips Order # 577866, 12NC 929003477304, Product Name: 13.3BR40/PER/930/P/E26/DIM 6/1CT T20.

Overview

LED BR40 Lamp, 13.3 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 1204, Color Temperature: 3000K, Dimmable *Philips Order # 577866, 12NC 929003477304, Product Name: 13.3BR40/PER/930/P/E26/DIM 6/1CT T20.

Philips BR40 LED lamps are the smart alternative to standard incandescent. The traditional lamp design can provide excellent dimming performance with spectacular energy savings. They provide the beautiful light and dependable performance you expect from LED at an economical price.

Also known as: 046677577865, 13.3BR40/PER/930/P/E26/DIM 6/1CT T20, PHI13.3BR40PER930P

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 90
Lumens: 1200
Wattage: 13.300
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: BR40 (Bulged Reflector)
Lumens: 1200
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 13.300
Dimmable: Yes