Search results
1,689 Found
Philips Lighting
8.8W A19 LED Lamp, 30K
Item #: 1532627
CAT #: 8.8A19/PER/930/P/E26/DIM 6/1FB T20
UPC: 046677550448
Company wide:
Philips Lighting
FlexFit (Hybrid UL Type A + B) T8
Item #: 2178444
CAT #: 12T8/COR/48-5CCT/FF18/G/DIM-25/1
UPC: 046677588649
Company wide:
Philips Lighting
8.8W A19 LED Lamp, 27K
Item #: 1153069
CAT #: 8.8A19/PER/927-22/P/E26/WG 6/1FB T20
UPC: 046677479442
Company wide:
Philips Lighting
LED T8, 8 FT, Selectable CCT
Item #: 2179201
CAT #: 40T8/COR/96-5CCT/MF55LS/G/FA8- R17D 10/1
UPC: 046677589806
Company wide:
Philips Lighting
4' 14.5W T8 LED Lamp, 40K
Item #: 2110604
CAT #: 14.5T8/COR/48-840/MF21/G/DIM 25/1
UPC: 046677579425
Company wide:
Philips Lighting
8.8W A19 LED Lamp, 50K
Item #: 0213503
CAT #: 8.8A19/PER/950/P/E26/DIM 6/1FB T20
UPC: 046677550455
Company wide:
Philips Lighting
4' 14.5W T8 LED Lamp, 50K
Item #: 2104696
CAT #: 14.5T8/COR/48-850/MF21/G/DIM 25/1
UPC: 046677579432
Company wide:
Philips Lighting
TLED FlexFit (Hybrid UL Type A + B) T8
Item #: 2179927
CAT #: 7.5T8/COR/24-5CCT/FF11/G/DIM-25/1
UPC: 046677588625
Company wide:
Philips Lighting
4' 14W T8 LED Lamp, 41K
Item #: 0321915
CAT #: 14T8/COR/48-840/IF21/G/DIM 10/1
UPC: 046677453251
Company wide:
Philips Lighting
4' 25W T5 LED Lamp, 50K
Item #: 2047589
CAT #: 25T5HO/COR/46-850/MF35/G 25/1
UPC: 046677576257
Company wide:
Philips Lighting
4' 25W LED T5 Lamp, 40K
Item #: 2042231
CAT #: 25T5HO/COR/46-840/MF35/G 25/1
UPC: 046677576240
Company wide:
Philips Lighting
7.2W BR30 LED Lamp, 22-27K
Item #: 0178730
CAT #: 7.2BR30/PER/922-27/P/E26/WG 6/1FB
UPC: 046677457044
Company wide:
Philips Lighting
8.8W A19 LED Lamp, 40K
Item #: 1532628
CAT #: 8.8A19/PER/940/P/E26/DIM 6/1FB T20
UPC: 046677545895
Company wide:
Philips Lighting
FlexFit (Hybrid UL Type A + B) T8
Item #: 2181696
CAT #: 10.5T8/COR/36-5CCT/FF15/G/DIM 25/1
UPC: 046677588632
Company wide:
Philips Lighting
14W A19 LED Lamp, 50K
Item #: 2198613
CAT #: 588961
UPC: 046677588960
Company wide:
Philips Lighting
7W BR30 LED Lamp, 27K
Item #: 1785660
CAT #: 7.2BR30/PER/927/P/E26/DIM 6/1FB T20
UPC: 046677553890
Company wide:
Philips Lighting
4' 14W T8 LED Lamp, 35K
Item #: 0321901
CAT #: 14T8/COR/48-835/IF20/G/DIM 10/1
UPC: 046677452759
Company wide:
Philips Lighting
4' 14W T8 LED Lamp, 50K
Item #: 0321931
CAT #: 14T8/COR/48-850/IF21/G/DIM 10/1
UPC: 046677452483
Company wide:
Philips Lighting
7W MR16 LED Lamp, 30K
Item #: 1996154
CAT #: 7MR16/LED/830/F35/DIM 12V 10/1FB
UPC: 046677573898
Company wide:
Philips Lighting
LED U-Bent T8 Lamp, Selectable
Item #: 2221062
CAT #: 15T8-6U/COR/24-5CCT/FF22/G 10/1
UPC: 046677606589
Company wide:
Philips Lighting
4' 24W T5 LED Lamp, 40K
Item #: 0216090
CAT #: 24T5HO/46-840/IF35/P/DIM 10/1
UPC: 046677467142
Company wide:
Philips Lighting
8W MR16 LED Lamp, 30K
Item #: 1986529
CAT #: 8MR16/LED/830/F35/DIM 12V 10/1FB
UPC: 046677573942
Company wide:
Philips Lighting
4' 24W T5 LED Lamp, 50K
Item #: 0216088
CAT #: 24T5HO/46-850/IF35/P/DIM 10/1
UPC: 046677467159
Company wide:
Philips Lighting
8W CFL Retrofit LED Lamp, 30/35/40K
Item #: 2072118
CAT #: 8PL-C/T/COR/26H-3CCT/MF10/P/20
UPC: 046677577896
Company wide:
Philips Lighting
8.8W A19 LED Lamp, 30K
LED Lamp, 8.8 Watt, 800 Lumen, 3000K, 120 Volt, A19, Frosted, Medium Base, Dimmable *Philips Part # 550442*
Item #: 1532627
CAT #: 8.8A19/PER/930/P/E26/DIM 6/1FB T20
UPC: 046677550448
Category:
A-Type Traditional LED Lamps
Company wide:
Philips Lighting
FlexFit (Hybrid UL Type A + B) T8
LED FlexFit (Hybrid UL Type A + B) Linear T8 Lamp: Works as either a Plug-And-Play (UL Type A) or Ballast Bypass (UL Type B); 4ft., 12.5W, 1700-1800lm, 120-277V, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Signify/Philips CC# 588640, 12NC 929003794704, Product Name: 12T8/COR/48-5CCT/FF18/G/DIM 25/1.
Item #: 2178444
CAT #: 12T8/COR/48-5CCT/FF18/G/DIM-25/1
UPC: 046677588649
Category:
T8 Tubular LED Lamps
Company wide:
Philips Lighting
8.8W A19 LED Lamp, 27K
LED Lamp, 8.8 Watt, 800 Lumen, 2700K, 120 Volt, A19, Frosted, Medium Base, Dimmable, 6 Per Pack, *Philips Part # 479444*
Item #: 1153069
CAT #: 8.8A19/PER/927-22/P/E26/WG 6/1FB T20
UPC: 046677479442
Category:
A-Type Traditional LED Lamps
Company wide:
Philips Lighting
LED T8, 8 FT, Selectable CCT
LED T8 Lamp, UL Type B (Ballast Bypass): 26/34/43 Watt, Bulb: T8, Length: 96", Base: Single Pin (FA8) Or Recessed Double Contact (R17d), Lumens: 3400/4300/5200, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 80CRI, 220° Beam, Rated Average Life: 50,000 Hrs. Philips Commercial Code: 589804, Order Code (12NC): 929003112204, Prod. name: 40T8/COR/96-5CCT/MF55LS/G/FA8-R17D 10/1.
Item #: 2179201
CAT #: 40T8/COR/96-5CCT/MF55LS/G/FA8- R17D 10/1
UPC: 046677589806
Category:
T8 Tubular LED Lamps
Company wide:
Philips Lighting
4' 14.5W T8 LED Lamp, 40K
LED MainsFit (UL Type B) CorePro T8 LED, 14.5 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240°, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), 6NC 579425, 12NC 929003524804, Product Name: 14.5T8/COR/48-840/MF21/G/DIM 25/1.
Item #: 2110604
CAT #: 14.5T8/COR/48-840/MF21/G/DIM 25/1
UPC: 046677579425
Category:
T8 Tubular LED Lamps
Company wide:
Philips Lighting
8.8W A19 LED Lamp, 50K
LED Lamp, 8.8 Watt, 800 Lumen, 5000K, 120 Volt, A19, Frosted, Medium Base, Dimmable, 6 Per Pack, *Philips Part # 550459*
Item #: 0213503
CAT #: 8.8A19/PER/950/P/E26/DIM 6/1FB T20
UPC: 046677550455
Category:
A-Type Traditional LED Lamps
Company wide:
Philips Lighting
4' 14.5W T8 LED Lamp, 50K
LED MainsFit (UL Type B) CorePro T8 LED, 14.5 Watt, 120-277 Volt, Bulb: T8 (Frosted Glass), Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240°, CRI: 80, Color Temperature: 5000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), 6NC 579433, 12NC 929003524904, Product Name: 14.5T8/COR/48-850/MF21/G/DIM 25/1.
Item #: 2104696
CAT #: 14.5T8/COR/48-850/MF21/G/DIM 25/1
UPC: 046677579432
Category:
T8 Tubular LED Lamps
Company wide:
Philips Lighting
TLED FlexFit (Hybrid UL Type A + B) T8
FlexFit (Hybrid UL Type A + B) T8 Lamp: Works with or without ballast; Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 7.5W, Lumens: 1050-1100 (Depending on Color Selected), 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), CRI: 80. Signify/Philips CC# 588624, 12NC 929003794504, Product Name: 7.5T8/COR/24-5CCT/FF11/G/DIM 25/1. NOTE: Able to dim 2-3 lamps on one dimmer at a time with the Leviton 6674xxx dimmer.
Item #: 2179927
CAT #: 7.5T8/COR/24-5CCT/FF11/G/DIM-25/1
UPC: 046677588625
Category:
T8 Tubular LED Lamps
Company wide:
Philips Lighting
4' 14W T8 LED Lamp, 41K
LED Lamp, T8, 48 Inch, 14 Watt, 2100 Lumen, 4100K, 82 CRI, 120-277 Volt, 240 ° Beam Angle, Dimmable, 10 Per Carton *Philips 6NC 470112, 12NC 929001343234*
Item #: 0321915
CAT #: 14T8/COR/48-840/IF21/G/DIM 10/1
UPC: 046677453251
Category:
T8 Tubular LED Lamps
Company wide:
Philips Lighting
4' 25W T5 LED Lamp, 50K
LED T5 Linear Lamp: TLED Type B; UL classified double end (Ballast Bypass); Bulb; T5, Length: 46", Wattage: 25W, Voltage 120-277V, Base: G5, Lumens: 3500, CRI: 80, Color Temperature: 5000K, Rated Life: 50,000 Hrs., Material: Frosted Glass. Signify p/n: 576256 , 12NC: 929003122604, Product Name: 25T5HO/COR/46-850/MF35/G 25/1.
Item #: 2047589
CAT #: 25T5HO/COR/46-850/MF35/G 25/1
UPC: 046677576257
Category:
T5 Tubular LED Lamps
Company wide:
Philips Lighting
4' 25W LED T5 Lamp, 40K
LED Lamp: UL Type B (Ballast Bypass), Bulb; T5, Material: Glass, Length: 46", Watage: 25W, Voltage 120-277V, Base: G5, Lumens: 3500, CRI: 80, Color Temperature: 4000K, Limited Dimming, Rated Life: 50,000 Hrs. Signify p/n: 576249, Model #: 929003122504, Product Name: 25T5HO/COR/46-840/MF35/G 25/1.
Item #: 2042231
CAT #: 25T5HO/COR/46-840/MF35/G 25/1
UPC: 046677576240
Category:
T5 Tubular LED Lamps
Company wide:
Philips Lighting
7.2W BR30 LED Lamp, 22-27K
LED Lamp, 7.2W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature(K): 2700-2200(warm glow effect), Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part # 45704-4, 12NC 929001870334* Standard Incandescent BR/R 65W/45W ENERGY STAR® Equivalent. This lamp is ENERGY STAR® Certified. Suitable for use in enclosed fixtures. *** Not for Sale in California *** ### F.K.A.: 9BR30/LED/827-22/DIM, 12NC 929001155504 ###
Item #: 0178730
CAT #: 7.2BR30/PER/922-27/P/E26/WG 6/1FB
UPC: 046677457044
Category:
R-Type Reflective LED Lamps
Company wide:
Philips Lighting
8.8W A19 LED Lamp, 40K
LED Lamp, 8.8 Watt, 800 Lumen, 4000K, 120 Volt, A19, Frosted, Medium Base, Dimmable, 6 Per Pack, *Philips Part # 545897*
Item #: 1532628
CAT #: 8.8A19/PER/940/P/E26/DIM 6/1FB T20
UPC: 046677545895
Category:
A-Type Traditional LED Lamps
Company wide:
Philips Lighting
FlexFit (Hybrid UL Type A + B) T8
FlexFit (Hybrid UL Type A + B) T8 Lamp: Works with or without ballast; Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K,10.5W, Lumens: 1400-1500 (Depending on Color Selected), 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), CRI: 80. Signify/Philips CC# 588632, 12NC 929003794604, Product Name: 10.5T8/COR/36-5CCT/FF15/G/DIM 25/1. NOTE: Able to dim 2-3 lamps on one dimmer at a time with the Leviton 6674xxx dimmer.
Item #: 2181696
CAT #: 10.5T8/COR/36-5CCT/FF15/G/DIM 25/1
UPC: 046677588632
Category:
T8 Tubular LED Lamps
Company wide:
Philips Lighting
14W A19 LED Lamp, 50K
14 Watt LED A19 Lamp, 1500 Lumens, Color Temperature: 5000K, 90 CRI, Frosted Finish, E26 (Medium Screw) Base, Non-Dimming. OC# 588961, 12NC 929002311864, Prod. name: 14A19/CNG/850/FR/P/E26/ND 4/1CT.
Item #: 2198613
CAT #: 588961
UPC: 046677588960
Category:
A-Type Traditional LED Lamps
Company wide:
Philips Lighting
7W BR30 LED Lamp, 27K
Dimmable LED Lamp, 7.2W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 90, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. *Philips Part # 553891 * Mdl.# 929002092304* 65W Equivalent. California Title 20 Compliant. AKA: 7.2BR30/PER/927/P/E26/DIM 6/1FB T20
Item #: 1785660
CAT #: 7.2BR30/PER/927/P/E26/DIM 6/1FB T20
UPC: 046677553890
Category:
R-Type Reflective LED Lamps
Company wide:
Philips Lighting
4' 14W T8 LED Lamp, 35K
LED, Type A (works on ballast), T8 Lamp: 14W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1750(LBF), 2000(NBF), 2350(HBF), CRI: 80, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips 6NC 470104, 12NC 929001343134 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** Design Lights Consortium (DLC) Qualified Product.
Item #: 0321901
CAT #: 14T8/COR/48-835/IF20/G/DIM 10/1
UPC: 046677452759
Category:
T8 Tubular LED Lamps
Company wide:
Philips Lighting
4' 14W T8 LED Lamp, 50K
4 Ft. T8 LED Lamp, 14 Watt, 120-277/347V, 2100 Lumen, 5000K, 82 CRI, 240° Beam Angle, Dimmable, Type A (Ballast Compatible), 10 Per Carton *Philips Part#470120*
Item #: 0321931
CAT #: 14T8/COR/48-850/IF21/G/DIM 10/1
UPC: 046677452483
Category:
T8 Tubular LED Lamps
Company wide:
Philips Lighting
7W MR16 LED Lamp, 30K
LED MR16 Lamp, 7 Watt, 12 Volt, 35 Degree Beam Angle, 80 CRI, 515 Lumens, Color Temperature: 3000K, GU5.3 Base *Philips Part # 573899*
Item #: 1996154
CAT #: 7MR16/LED/830/F35/DIM 12V 10/1FB
UPC: 046677573898
Category:
MR16 Reflective LED Lamps
Company wide:
Philips Lighting
LED U-Bent T8 Lamp, Selectable
LED U-Bent T8, Ballast Bypass Lamp: Selectable Wattage: 11.5 / 13 / 15, Lumens: 1800/2000/2200, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 120-277V, CRI: 80, Base: G13 Bi-Pin, Rated Life: 50,000 Hrs. *Philips CC# 606582, 12NC 929004236104, Product Name: 15T8-6U/COR/24-5CCT/FF22/G 10/1*
Item #: 2221062
CAT #: 15T8-6U/COR/24-5CCT/FF22/G 10/1
UPC: 046677606589
Category:
U-Bent Tubular LED Lamps
Company wide:
Philips Lighting
4' 24W T5 LED Lamp, 40K
LED Lamp, 24W, 120-277V/347-480V, Bulb: T5, Length: 48", Base: 2-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 4000K, Rated average Life: 50,000 Hrs., Philips P/N 467142. 12NC 929001283904. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. *** ### DLC Listed ### P/N: 24T5HO/46-840/IF35/P/DIM, FKA: 24T5 LED/HO/48-4000 IF 10/1
Item #: 0216090
CAT #: 24T5HO/46-840/IF35/P/DIM 10/1
UPC: 046677467142
Category:
T5 Tubular LED Lamps
Company wide:
Philips Lighting
8W MR16 LED Lamp, 30K
LED MR16 Lamp, 8 Watt, 12 Volt, GU5.3 Base, 35 ° Beam Angel, 80 CRI, 620 Lumens, Color Temperature: 3000K, Dimmable, *Philips Part #573949*
Item #: 1986529
CAT #: 8MR16/LED/830/F35/DIM 12V 10/1FB
UPC: 046677573942
Category:
MR16 Reflective LED Lamps
Company wide:
Philips Lighting
4' 24W T5 LED Lamp, 50K
LED Lamp, 24W, Bulb: T5, Length: 45.75"(1162 mm), Base: 2-Pin (G5), Lumens: 3500, CRI: 82, Color Temperature: 5000K, Rated average Life: 50,000 Hrs., Philips P/N 467159, 12NC 929001284004. Case Qty.: 10. ***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. *** ### DLC Listed ### P/N: 24T5HO/46-850/IF35/P/DIM 10/1, FKA: 24T5 LED/HO/48-5000 IF
Item #: 0216088
CAT #: 24T5HO/46-850/IF35/P/DIM 10/1
UPC: 046677467159
Category:
T5 Tubular LED Lamps
Company wide:
Philips Lighting
8W CFL Retrofit LED Lamp, 30/35/40K
LED PL-C/T Retrofit Lamp: UL TYPE-B, Ballast Bypass; 120-277V; Horizontal Mount, Base: G24Q [ G24q], Wattage: 8, Lumens (Depending on color choice): 975/1000/1050, Selectable Color Temperature: 3000/3500/4000K. Signify OC# 577890, 12NC 929003477604, Product Name: 8PL-C/T/COR/26H-3CCT/MF10/P/20/1.
Item #: 2072118
CAT #: 8PL-C/T/COR/26H-3CCT/MF10/P/20
UPC: 046677577896
Company wide:
1,689 Items found