A19 LED Lamp, 40K

Item #: 2208048

Cat #: 14A19/COR/940/FR/P/E26/DIM/T20 6/1CT

UPC: 046677588663

$ 6.00 EA
Company wide:
120 in stock
Documents & Guides
Dimmable LED Lamp, 14W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1500 (100W Equivalent), 200° Beam Angle, CRI: 90, Color Temperature: 4000K, 25,000 Hrs. Average Life Rating, *Philips CC# 588665, 12NC 929003784804, Product Name: 14A19/COR/940/FR/P/E26/DIM/T20 6/1CT.

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1500 (100W Equivalent), 200° Beam Angle, CRI: 90, Color Temperature: 4000K, 25,000 Hrs. Average Life Rating, *Philips CC# 588665, 12NC 929003784804, Product Name: 14A19/COR/940/FR/P/E26/DIM/T20 6/1CT.
Also known as: 046677588663, 14A19/COR/940/FR/P/E26/DIM/T20 6/1CT, PHI14A19COR940FRPE

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 1500
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 14
Dimmable: Yes
Angle: 200°
Base: Medium Screw (E26)
Lumens: 1500
Color Rendering Index (CRI): 90
Wattage: 14
Angle: 200°
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: Yes