14W A19 LED Lamp, 50K

Item #: 2198613

Cat #: 588961

UPC: 046677588960

$ 2.59 EA
Company wide:
327 in stock
Documents & Guides
14 Watt LED A19 Lamp, 1500 Lumens, Color Temperature: 5000K, 90 CRI, Frosted Finish, E26 (Medium Screw) Base, Non-Dimming. OC# 588961, 12NC 929002311864, Prod. name: 14A19/CNG/850/FR/P/E26/ND 4/1CT.

Overview

14 Watt LED A19 Lamp, 1500 Lumens, Color Temperature: 5000K, 90 CRI, Frosted Finish, E26 (Medium Screw) Base, Non-Dimming. OC# 588961, 12NC 929002311864, Prod. name: 14A19/CNG/850/FR/P/E26/ND 4/1CT.

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Also known as: 046677588960, 588961, PHI14A19CNG850FRPE

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1500
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 14
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 1500
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Frosted
Wattage: 14