A19 LED Lamp, 50K

Item #: 2196848

Cat #: 9A19/CNG/850/FR/P/E26/ND 4/1CT

UPC: 046677588946

$ 1.36 EA
Company wide:
37 in stock
Documents & Guides
LED A19 Lamp: 9 Watt, 120V, Lumens: 800, Color Temperature: 5000K, CRI: 80, Base: E26 (Medium Screw), CC# 588947, 12NC 929002311464, CAT# 9A19/CNG/850/FR/P/E26/ND 4/1CT.

Overview

LED A19 Lamp: 9 Watt, 120V, Lumens: 800, Color Temperature: 5000K, CRI: 80, Base: E26 (Medium Screw), CC# 588947, 12NC 929002311464, CAT# 9A19/CNG/850/FR/P/E26/ND 4/1CT.

Philips A-Shape Dimmable LED Lamps are the smart LED Alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance.

Also known as: 046677588946, 9A19/CNG/850/FR/P/E26/ND 4/1CT, PHI9A19CNG850FRPE2

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Dimmable: No
Color Temperature: 5000 (Bright White)
Lumens: 800
Shape: A19 (Arbitrary)
Dimmable: No
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9