Screw-Cover Drip-Shield Type 3R with Knockouts, 36x24x12, Gray, Steel

Item #: 2115720

Cat #: A36R2412

UPC: 783510582326

$ 1101.02 EA
Company wide:
0 in stock
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box in outdoor applications. This Screw-Cover Drip-Shield Type 3R with Knockouts, A36R2412 item measures 36x24x12 inches with a material of Steel colored Gray.

Overview

Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box in outdoor applications. This Screw-Cover Drip-Shield Type 3R with Knockouts, A36R2412 item measures 36x24x12 inches with a material of Steel colored Gray.

Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510582326, A36R2412, HOFA36R2412

Specifications

Width: 24 in
Color: Gray
Material: Steel
Depth: 12 in
Height: 36 in
Finish: Galvanized
IP/NEMA Rating: NEMA 3R, IP32
Width: 24 in
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 3R, IP32
Color: Gray
Depth: 12 in
Finish: Galvanized