Search results

22,549 Found
nVent Hoffman

Wireway Closure Plate, 6" x 6", Type 1, Gray, No KOs

Item #: 0027745
CAT #: F66GCPNK
UPC: 783510528300
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 6" x 6" x 4"

Item #: 0305697
CAT #: ASE6X6X4NK
UPC: 783510433000
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 8" x 8" x 4"

Item #: 0307247
CAT #: ASE8X8X4NK
UPC: 783510433307
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 12" x 12" x 6"

Item #: 0235692
CAT #: ASE12X12X6NK
UPC: 783510435103
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 12" x 12" x 4"

Item #: 0064593
CAT #: ASE12X12X4NK
UPC: 783510433802
Company wide:
nVent Hoffman

KO Seal, Gasketed, Oil Tight Hole Seals, 2", Steel

Item #: 0026766
CAT #: AS200
UPC: 783510597603
Company wide:
nVent Hoffman

KO Seal, Gasketed, Oil Tight Hole Seals, 3/4", Steel

Item #: 0026760
CAT #: AS075
UPC: 783510597108
Company wide:
nVent Hoffman

KO Seal, Gasketed, Oil Tight Hole Seals, 1", Steel

Item #: 0026762
CAT #: AS100
UPC: 783510597306
Company wide:
nVent Hoffman

Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, KOs

Item #: 0027332
CAT #: A6R64
UPC: 783510380205
Company wide:
nVent Hoffman

KO Seal, Gasketed, Oil Tight Hole Seals, 1/2", Steel

Item #: 0026758
CAT #: AS050
UPC: 783510597009
Company wide:
nVent Hoffman

Wireway Closure Plate, 8" x 8"

Item #: 0027793
CAT #: F88GCPNK
UPC: 783510528409
Company wide:
nVent Hoffman

Wireway Closure Plate, 4" x 4", Type 1, Gray, No KOs

Item #: 0027689
CAT #: F44GCPNK
UPC: 783510528201
Company wide:
nVent Hoffman

Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 24", Gray, No KOs

Item #: 0027372
CAT #: A6624RT
UPC: 783510382704
Company wide:
nVent Hoffman

Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Gray, No KOs

Item #: 0423898
CAT #: F66T124GVP
UPC: 783510361495
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 6" x 6" x 4"

Item #: 0026751
CAT #: ASE6X6X4
UPC: 783510430108
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 10" x 10" x 4"

Item #: 0395544
CAT #: ASE10X10X4NK
UPC: 783510433604
Company wide:
nVent Hoffman

Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, No KOs

Item #: 0556517
CAT #: A6R64NK
UPC: 783510134822
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 8" x 8" x 6"

Item #: 0400280
CAT #: ASE8X8X6NK
UPC: 783510434601
Company wide:
nVent Hoffman

Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 36", Gray, No KOs

Item #: 0027373
CAT #: A6636RT
UPC: 783510382803
Company wide:
nVent Hoffman

Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 4", Painted, KOs

Item #: 0027440
CAT #: A8R84
UPC: 783510380403
Company wide:
nVent Hoffman

Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6", Painted, KOs

Item #: 0026896
CAT #: A12R126
UPC: 783510381509
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 18" x 18" x 6"

Item #: 0064594
CAT #: ASE18X18X6NK
UPC: 783510435608
Company wide:
nVent Hoffman

KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/2", Steel

Item #: 0026765
CAT #: AS150
UPC: 783510597504
Company wide:
nVent Hoffman

Junction Box, NEMA 3R, Screw Cover, 12" x 12" x 6"

Item #: 0556541
CAT #: A12R126NK
UPC: 783510135010
Company wide:
nVent Hoffman

Wireway Closure Plate, 6" x 6", Type 1, Gray, No KOs

Wireway Closure Plate without KO, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
Item #: 0027745
CAT #: F66GCPNK
UPC: 783510528300
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 6" x 6" x 4"

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Item #: 0305697
CAT #: ASE6X6X4NK
UPC: 783510433000
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 8" x 8" x 4"

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Item #: 0307247
CAT #: ASE8X8X4NK
UPC: 783510433307
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 12" x 12" x 6"

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Item #: 0235692
CAT #: ASE12X12X6NK
UPC: 783510435103
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 12" x 12" x 4"

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Item #: 0064593
CAT #: ASE12X12X4NK
UPC: 783510433802
Company wide:
nVent Hoffman

KO Seal, Gasketed, Oil Tight Hole Seals, 2", Steel

Hole Seal, for 2.00" Conduit. Size/Dims: 3.00", Material/Finish: Steel/Gray.
Item #: 0026766
CAT #: AS200
UPC: 783510597603
Company wide:
nVent Hoffman

KO Seal, Gasketed, Oil Tight Hole Seals, 3/4", Steel

Hole Seal, for 0.75" Conduit. Size/Dims: 1.56", Material/Finish: Steel/Gray.
Item #: 0026760
CAT #: AS075
UPC: 783510597108
Company wide:
nVent Hoffman

KO Seal, Gasketed, Oil Tight Hole Seals, 1", Steel

Hole Seal, for 1.00" Conduit. Size/Dims: 1.88", Material/Finish: Steel/Gray.
Item #: 0026762
CAT #: AS100
UPC: 783510597306
Company wide:
nVent Hoffman

Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, KOs

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 6" x 6" x 4", Material/Finish: Galvanized Steel/Gray
Item #: 0027332
CAT #: A6R64
UPC: 783510380205
Company wide:
nVent Hoffman

KO Seal, Gasketed, Oil Tight Hole Seals, 1/2", Steel

Hole Seal for 1/2 Inch Conduit. Size/Dims: 1.38 Inch, Steel, Gray
Item #: 0026758
CAT #: AS050
UPC: 783510597009
Company wide:
nVent Hoffman

Wireway Closure Plate, 8" x 8"

Wireway Closure Plate, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray, No Knockout.
Item #: 0027793
CAT #: F88GCPNK
UPC: 783510528409
Company wide:
nVent Hoffman

Wireway Closure Plate, 4" x 4", Type 1, Gray, No KOs

Wireway Closure Plate without KO, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
Item #: 0027689
CAT #: F44GCPNK
UPC: 783510528201
Company wide:
nVent Hoffman

Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 24", Gray, No KOs

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inches Width, 6 Inches Depth, 2 Feet Length, No Knockouts
Item #: 0027372
CAT #: A6624RT
UPC: 783510382704
Company wide:
nVent Hoffman

Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Gray, No KOs

Lay-In Type 1 Screw Cover Wireway, Straight Section, 6 Inch Wide, 6 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Item #: 0423898
CAT #: F66T124GVP
UPC: 783510361495
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 6" x 6" x 4"

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Item #: 0026751
CAT #: ASE6X6X4
UPC: 783510430108
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 10" x 10" x 4"

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Item #: 0395544
CAT #: ASE10X10X4NK
UPC: 783510433604
Company wide:
nVent Hoffman

Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, No KOs

Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 6" x 6" x 4", Material/Finish: Galvanized Steel/Gray
Item #: 0556517
CAT #: A6R64NK
UPC: 783510134822
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 8" x 8" x 6"

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Item #: 0400280
CAT #: ASE8X8X6NK
UPC: 783510434601
Company wide:
nVent Hoffman

Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 36", Gray, No KOs

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inches Width, 6 Inches Depth, 3 Feet Length, No Knockouts
Item #: 0027373
CAT #: A6636RT
UPC: 783510382803
Company wide:
nVent Hoffman

Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 4", Painted, KOs

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 8" x 8" x 4", Material/Finish: Galvanized Steel/Gray
Item #: 0027440
CAT #: A8R84
UPC: 783510380403
Company wide:
nVent Hoffman

Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6", Painted, KOs

Pull Box, NEMA 3R, Screw Cover, Wall Mount, 12" x 12" x 6", Steel, Knockouts, Gray Powder Coated
Item #: 0026896
CAT #: A12R126
UPC: 783510381509
Company wide:
nVent Hoffman

NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 18" x 18" x 6"

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Item #: 0064594
CAT #: ASE18X18X6NK
UPC: 783510435608
Company wide:
nVent Hoffman

KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/2", Steel

Hole Seal, for 1.50" Conduit. Size/Dims: 2.50", Material/Finish: Steel/Gray.
Item #: 0026765
CAT #: AS150
UPC: 783510597504
Company wide:
nVent Hoffman

Junction Box, NEMA 3R, Screw Cover, 12" x 12" x 6"

Junction Box, NEMA 3R, Screw Cover, Wall Mount, 12 x 12 x 6 Inch, Galvanized Steel/Gray
Item #: 0556541
CAT #: A12R126NK
UPC: 783510135010
Company wide:
Over 22,549 Items found