General Use Vinyl Electrical Tape, High Performance, Black, 3/4" x 60'

Item #: 1858615

Cat #: 175 3/4INX60FT BLACK

UPC: 076308926182

$ 2.93 EA
Company wide:
1,200 in stock
3M™ Temflex™ General Use Vinyl Electrical Tape, High Performance, Black, 3/4 Inch x 60 Feet, 100 Rolls/Case

Overview

3M™ Temflex™ General Use Vinyl Electrical Tape, High Performance, Black, 3/4 Inch x 60 Feet, 100 Rolls/Case

3M™ Temflex™ vinyl Electrical Tape is designed to perform in ambient temperatures up to 194 deg F. The tape is conformable for cold weather application down to 19 deg F. It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection with minimum bulk.

Also known as: 076308926182, 175 3/4INX60FT BLACK, MMM175BLACK

Features & Benefits

  • Flame-retardant and inhibits the corrosion of electrical conductors
  • Compatible with rubber and synthetic splicing compounds
  • Made of durable PVC
  • UL Listed and CSA Certified
  • Resists abrasion, moisture, alkalis, solvents and acids
  • Withstands a temperature range of 19 to 194°F (-7 to 90 °C)

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: Black
Family / Style: Temflex Tape 175
Width: 3/4 in
Material: Vinyl
Family / Style: Temflex Tape 175
Length: 60 ft
Color: Black