General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4" x 60'

Item #: 1858603

Cat #: 165 3/4INX60FT GRAY

UPC: 076308925727

$ 2.30 EA
Company wide:
3,958 in stock
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case

Overview

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case

3M™ Temflex™ vinyl Electrical Tape 165 is a 6 mil THK, multi-purpose flame-retardant vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194 deg F. The tape is conformable for cold weather application down to 32 deg F. It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions.

Also known as: 076308925727, 165 3/4INX60FT GRAY, MMM165GRAY

Features & Benefits

  • Resists abrasion, moisture, alkalis, solvents and acids
  • Compatible with rubber and synthetic splicing compounds
  • UL Listed, CSA and VDE Certified
  • Flame-retardant and inhibits the corrosion of electrical conductors
  • Withstands a temperature range of 32 to 194 °F (0 to 90 °C)
  • Made of durable PVC

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: Gray
Family / Style: Temflex Tape 165
Width: 3/4 in
Material: Vinyl
Family / Style: Temflex Tape 165
Length: 60 ft
Color: Gray