$ 9596.01 EA
Company wide:
0
in stock
Documents & Guides
N16 1K 115V 1P 316SS COR LVL2
Overview
N16 1K 115V 1P 316SS COR LVL2
SpectraCool Narrow Indoor/Outdoor Air Conditioners provide the same broad spectrum of cooling capacity and options and the SpectraCool Indoor/Outdoor units in a more narrow, space-saving solution for low-depth cabinet needs. Narrow models are designed to fit on 12-inch (300-mm) deep floor- and wall-mount enclosures.
Also known as: 783510357078, N160116G802, HOFN160116G802
Specifications
| Wattage: | 235 |
| Width: | 7.520 in |
| Depth: | 6.300 in |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Stainless Steel 316L |
| Finish: | Brushed #4 |
| BTU: | 800 |
| Height: | 16.510 in |
| Wattage: | 235 |
| Depth: | 6.300 in |
| Material: | Stainless Steel 316L |
| BTU: | 800 |
| Width: | 7.520 in |
| IP/NEMA Rating: | NEMA 12 |
| Finish: | Brushed #4 |
| Height: | 16.510 in |