2' 8W T5 LED Lamp, 40K

Item #: 1365785

Cat #: 8T5HE/22-840/IF10/G/DIM 10/1

UPC: 046677476434

$ 11.60 EA
Company wide:
105 in stock
Documents & Guides
LED Lamp, 8W, 120-277V, Bulb: T5, Length: 22.125"(562 mm), Base: 2-Pin (G5), Lumens: 1050, CRI: 82, Color Temperature: 4000K, Rated average Life: 50,000 Hrs., Philips P/N 476432, Mdl# 9290018233. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. ***

Overview

LED Lamp, 8W, 120-277V, Bulb: T5, Length: 22.125"(562 mm), Base: 2-Pin (G5), Lumens: 1050, CRI: 82, Color Temperature: 4000K, Rated average Life: 50,000 Hrs., Philips P/N 476432, Mdl# 9290018233. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. ***
Also known as: 046677476434, 8T5HE/22-840/IF10/G/DIM 10/1, PHI8T5HE22840IF10G

Specifications

Lumens: 1050
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass
Length: 2 ft, 22.100 in
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 1050
Color Rendering Index (CRI): 82
Material: Glass
Wattage: 8
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Length: 2 ft, 22.100 in
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277