2' 8W T5 LED Lamp, 35K

Item #: 1365784

Cat #: 8T5HE/22-835/IF10/G/DIM 10/1

UPC: 046677476427

$ 11.60 EA
Company wide:
19 in stock
Documents & Guides
LED Lamp, 8W, Bulb: T5, Length: 22.125"(562 mm), Base: 2-Pin (G5), Lumens: 1000, CRI: 82, Color Temperature: 3500K, Rated average Life: 50,000 Hrs., Philips P/N 476424, 12NC 929001823204, Mdl# 9290018232. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. ***

Overview

LED Lamp, 8W, Bulb: T5, Length: 22.125"(562 mm), Base: 2-Pin (G5), Lumens: 1000, CRI: 82, Color Temperature: 3500K, Rated average Life: 50,000 Hrs., Philips P/N 476424, 12NC 929001823204, Mdl# 9290018232. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. ***
Also known as: 046677476427, 8T5HE/22-835/IF10/G/DIM 10/1, PHI8T5HE22835IF10G

Specifications

Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Lumens: 1100
Material: Glass
Length: 2 ft, 22.100 in
Wattage: 8
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Lumens: 1100
Length: 2 ft, 22.100 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)
Shape: T5 (Tubular)
Material: Glass
Wattage: 8
Light Technology: LED
Base: Miniature Bi-Pin (G5)