4' 13W T8 LED Lamp, 35K

Item #: 0948027

Cat #: 13T8/MAS/48-835/IF20/P/DIM 10/1

UPC: 046677473938

$ 11.87 EA
Company wide:
527 in stock
Dimmable LED Lamp, 13W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2000, CRI: 82, Color Temperature: 3500K, Rated Average Life: Up to 70,000 Hrs. *Philips Part # 47393-4, Mdl. # 929001397704. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts*** 32W Equivalent

Overview

Dimmable LED Lamp, 13W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2000, CRI: 82, Color Temperature: 3500K, Rated Average Life: Up to 70,000 Hrs. *Philips Part # 47393-4, Mdl. # 929001397704. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts*** 32W Equivalent

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677473938, 13T8/MAS/48-835/IF20/P/DIM 10/1, PHI13T8MAS48835IF2

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 2000
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 13
Lumens: 2000
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)