4' 14W T5 LED Lamp, 30K

Item #: 0942409

Cat #: 14T5HE/46-830/IF20/G/DIM 10/1

UPC: 046677476496

$ 20.58 EA
Company wide:
87 in stock
Documents & Guides
LED Lamp, 14W, 120-277V, Bulb: T5, Length: 45.8"(1163 mm), Base: 2-Pin (G5), Lumens: 2000, CRI: 82, Color Temperature: 3000K, Rated average Life: 50,000 Hrs., Philips P/N 47649-9, MDL# 9290018239, DLC Product ID; PI0H91X1. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts.

Overview

LED Lamp, 14W, 120-277V, Bulb: T5, Length: 45.8"(1163 mm), Base: 2-Pin (G5), Lumens: 2000, CRI: 82, Color Temperature: 3000K, Rated average Life: 50,000 Hrs., Philips P/N 47649-9, MDL# 9290018239, DLC Product ID; PI0H91X1. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts.
Also known as: 046677476496, 14T5HE/46-830/IF20/G/DIM 10/1, PHI14T5HE46830IF20

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 2000
Shape: T5 (Tubular)
Length: 4 ft
Material: Glass
Wattage: 14
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Lumens: 2000
Length: 4 ft
Wattage: 14
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Standards: DLC Listed (Standard)