Hole Seal, Oil Tight, 4" Diameter, Stainless Steel
Item #: 0852601
Cat #: AS400SS
UPC: 783510159627
$ 257.20 EA
Company wide:
10
in stock
Documents & Guides
Hole Seal, Oil Tight, 4 Inch Diameter, Stainless Steel 304
Overview
Hole Seal, Oil Tight, 4 Inch Diameter, Stainless Steel 304
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
Also known as: 783510159627, AS400SS, HOFAS400SS
Features & Benefits
- Available in multiple colors and sizes
- Oil-resistant gasket provided
- Steel model has plated stud (10-32x5/8) and wing nut
- Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut
Specifications
| Material: | Stainless Steel |
| Diameter: | 4 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3 |
| Material: | Stainless Steel |
| Special Program: | Hoffman On Demand |
| Diameter: | 4 in |
| IP/NEMA Rating: | NEMA 3 |