L-box 36x24x12, Gray

Item #: 0796192

Cat #: DBL362412G

UPC: 783510143749

$ 1370.44 EA
Company wide:
0 in stock
L-box Wall Mount Cabinet, Bulletin Dws1 (wall Mount Distribution Cabinet), Size/dims: 36.00x24.00x12.00, Material/finish: Steel/ltgray

Overview

L-box Wall Mount Cabinet, Bulletin Dws1 (wall Mount Distribution Cabinet), Size/dims: 36.00x24.00x12.00, Material/finish: Steel/ltgray

The low-profile, vertically-oriented L-Box wall-mount cabinet is extremely versatile and can be used in public settings to mount, store and protect network equipment, patch panels and connections. The hinged, L-shaped door provides full access on two sides to installed equipment while fixed rack angles accommodate varying equipment sizes.

Also known as: 783510143749, DBL362412G, HOFDBL362412G

Features & Benefits

  • Spring-loaded, self-retained hinge pins allow door removal
  • 120-degree door opening for maximum eqiupment access
  • Quarter-turn latches with key lock
  • One set of fixed rack angles is included on 24- and 36-inch (610- and 914-mm) tall models and two on 48-inch (1219-mm) tall models
  • Rack angles on 36-inch (914-mm) models can be positioned either at the top or the bottom of the cabinet
  • 36- and 48-inch (914- and 1219-mm) tall models have space for patch panel or shelf brackets
  • Knockouts for 4-inch (102-mm) fan on top and bottom of cabinet
  • Wiring knockouts (7/8 inch, 1-3/8 inch, and 3 inch) on top and bottom of cabinet & two 3-inch cable entry knockouts on back
  • Multiple cable tie-down points on back of cabinet
  • Keyhole mounting slots spaced 16.00 inch (406 mm) on center for easy cabinet mounting

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Height: 36 in
Depth: 12.340 in
Width: 24 in
Material: Steel
Depth: 12.340 in
IP/NEMA Rating: NEMA 1, IP30
Height: 36 in