
Multi-Tap Connector, 3 Port, 2 Side Entry, 6 to 3/0 AWG, AL/CU
Item #: 0767303
Cat #: PBTD-3-3/0
UPC: 783669077643
$ 80.74 EA
Company wide:
87
in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 3 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 3 Ports, Dual Sided Entry, Tin Plated, UL, CSA
The Ilsco Insulated Multi-Tap Connector, features 3 Port, 2 Side Entry, fits 6 AWG To 3/0 AWG, AL/CU, is UV Rated, Abrasion and Chemical Resistant.
Also known as: 783669077643, PBTD-3-3/0, ILSPBTD330
Features & Benefits
- Dual Rated for Copper and Aluminum Connectors.
- High dielectric strength plastisol is chemical and UV resistant
- Cold temperature rated to -45°C
- For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Size: | 1/4 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 6 - 3/0 |
| Wire/Cable Openings: | 3 |
| Color: | Black |
| Size: | 1/4 |
| Allowable Gauge Range: | 6 - 3/0 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Wire/Cable Openings: | 3 |