Multi-Tap Connector, 6 Port, 2 Side Entry, 4 AWG to 500 MCM, AL/CU

Item #: 0755263

Cat #: PBTD-6-500

UPC: 783669078480

$ 198.83 EA
Company wide:
10 in stock
Documents & Guides
Multi-Tap Connector, Insulated, 6 Port, 2 Sided Entry, 4 AWG to 500 MCM, Dual Rated for Copper and Aluminum Conductors

Overview

Multi-Tap Connector, Insulated, 6 Port, 2 Sided Entry, 4 AWG to 500 MCM, Dual Rated for Copper and Aluminum Conductors

The Ilsco Insulated Multi-Tap Connector features a 6 Port, 2 Side Entry, fits 600 MCM To 4 AWG, AL/CU, is UV Rated, Abrasion and Chemical Resistant.

Also known as: 783669078480, PBTD-6-500, ILSPBTD6500

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 6
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 6
Volts AC: 600
Allowable Gauge Range: 4 - 500