D-box 24x24x8, Gray

Item #: 0711414

Cat #: DBS24248G

UPC: 783510143657

$ 962.46 EA
Company wide:
0 in stock
D-box Wall Mount Encl., Bulletin Dws1 (wall Mount Distribution Cabinet), Size/dims: 24.00x24.00x8.00, Material/finish: Steel/ltgray

Overview

D-box Wall Mount Encl., Bulletin Dws1 (wall Mount Distribution Cabinet), Size/dims: 24.00x24.00x8.00, Material/finish: Steel/ltgray

Ideal for retail applications where it is necessary to house 19-inch network equipment in a public location, the horizontally-oriented D-Box is a low-profile cabinet with a hinged door for convenient front access and a combination of fixed and rotating rack angles to accommodate varying equipment sizes

Also known as: 783510143657, DBS24248G, HOFDBS24248G

Features & Benefits

  • Spring-loaded, self-retained hinge pins allow door removal
  • Reversible door fits flush to body with no exposed corners
  • Knockouts for 4-inch fan on top and bottom of enclosure
  • Wiring knockouts (7/8 inch, 1-3/8 inch, and 3 inch) on top and bottom of enclosure; two 3-inch cable entry knockouts on back
  • 120-degree door opening for maximum equipment access
  • Multiple cable tie-down points on back of enclosure
  • Quarter-turn latch with key lock
  • Keyhole mounting slots spaced 16.00 inch (406 mm) on center for easy enclosure mounting
  • Bosses provided for mounting accessories such as cable spools
  • Patch panel 4U mounting angles rotate down for access

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Material: Steel
Depth: 8.340 in
Width: 24 in
Height: 24 in
Depth: 8.340 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel