8 to 1/0 AWG Insulation Piercing Connector

Item #: 0708305

Cat #: IPC-1/0-2

UPC: 783669532661

$ 40.08 EA
Company wide:
233 in stock
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 1/0-8, Tap Range 2-8, Tin Plated, UL, CSA

Overview

KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 1/0-8, Tap Range 2-8, Tin Plated, UL, CSA

Ilsco insulation piercing connectors provide high degree of breakage resistance, long dependable use and it saves space. Easily penetrates most types of insulation. No need to strip the conductor which saves installation time and they break out easily by hand.

Also known as: 783669532661, IPC-1/0-2, ILSIPC102, Bug bite, Vanco clamp, Live bite, Kup-l-tap, Vampire tap, hot tap, Vampire Lug

Features & Benefits

  • Contains no external energized parts and can be installed hot on energized conductors providing tap conductor is not under load
  • Tin plated copper contact teeth easily penetrate approved insulations
  • Pre-filled with silicone lubricant to prevent oxidation and moisture from entering the contact area
  • Horizontal line grid provides a visual guide for proper installation of conductors

Specifications

Volts AC: 300
Amps: 100, 130
Standards: California Proposition 65
Allowable Gauge Range: 8 - 1/0
Volts AC: 300
Standards: California Proposition 65
Amps: 100, 130
Allowable Gauge Range: 8 - 1/0