N3R SC ENCLOSURE W/O KO 36X24X12

Item #: 0703894

Cat #: 362412 RTSC NK

UPC: 782051240757

$ 1291.01 EA
Company wide:
0 in stock
Documents & Guides
N3R SC ENCLOSURE W/O KO 36X24X12

Overview

N3R SC ENCLOSURE W/O KO 36X24X12
Also known as: 782051240757, 362412 RTSC NK, CIR362412RTSCNK

Specifications

Width: 24 in
Mounting: Surface
Color: Gray
Material: Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 3R
Width: 24 in
Color: Gray
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Material: Steel
Height: 36 in