Search results

20,994 Found
Eaton B-Line

Hub Plate, Blanking, Closure, 3.5", Galvanized

Item #: 0015417
CAT #: AWCAP GV
UPC: 782051390100
Company wide:
Eaton B-Line

Meter Socket, 200A, Top Feed, 4 Jaw, Ring Type, NEMA 3R,With 2" Hub

Item #: 0015697
CAT #: 204 MS68
UPC: 782051560404
Company wide:
Eaton B-Line

Dura-blok Rooftop Channel Support, 1" Channel, 5" x 6" x 9.6"

Item #: 0746667
CAT #: DB10
UPC: 782051499728
Company wide:
Eaton B-Line

HUB 2 INCH

Item #: 0015431
CAT #: AW200
UPC: 782051390704
Company wide:
Eaton B-Line

400A, 4 Jaw, Ring-Type Meter Socket

Item #: 0015759
CAT #: 324 N
UPC: 782051622102
Company wide:
Eaton B-Line

Socket Cover, Clear Lexan, Ring Type

Item #: 0015419
CAT #: 25162
UPC: 782051394306
Company wide:
Eaton B-Line

Base Hub, Closure Plate, Large

Item #: 0159882
CAT #: H-10
UPC: 782051411102
Company wide:
Eaton B-Line

Meter Socket, 200A, 1P, 4 Jaw, 600VAC, Ring-type, without By-Pass

Item #: 0015488
CAT #: U204
UPC: 782051560053
Company wide:
Eaton B-Line

Twirl Nut, Size: 1/4-20, Steel/Zinc Plated

Item #: 0003993
CAT #: TN224ZN(1/4)
UPC: 781011401436
Company wide:
Eaton B-Line

Rigid Strut Strap, 2", Steel, Zinc Plated

Item #: 0873543
CAT #: B2013PAZN
UPC: 781011610647
Company wide:
Eaton B-Line

SPRING NUT, 3/8-IN.-16 THREAD, 3/8-IN. NUT

Item #: 0003991
CAT #: N228ZN
UPC: 781011403638
Company wide:
Eaton B-Line

Twirl Nut, 3/8-16. Steel/Zinc Plated

Item #: 0003995
CAT #: TN228ZN
UPC: 781011401733
Company wide:
Eaton B-Line

SPRING NUT, 1/4-IN.-20 THREAD, 1/4-IN. NUT

Item #: 0003988
CAT #: N224ZN
UPC: 781011403331
Company wide:
Eaton B-Line

Meter Socket, 125A, 4 Jaw, 1PH, NEMA 3R, Top Feed

Item #: 0015508
CAT #: 11
UPC: 782051420005
Company wide:
Eaton B-Line

Meter Socket, 200A, 4 Jaw, 1PH, 3W, UG, NEMA 3R, Surface

Item #: 0183683
CAT #: UG204
UPC: 782051562002
Company wide:
Eaton B-Line

Strut Conduit Clamp, Universal, 3/4", Zinc

Item #: 0151549
CAT #: B2209PAZN
UPC: 781011604240
Company wide:
Eaton B-Line

Meter Socket, CT Rated, 13 Jaw, 20A, Ring Type, OH/UG, NEMA 3R

Item #: 0015595
CAT #: 121413
UPC: 782051460506
Company wide:
Eaton B-Line

Rigid Strut Strap, 3", Steel, Zinc Plated

Item #: 0151556
CAT #: B2015PAZN
UPC: 781011610845
Company wide:
Eaton B-Line

Meter Socket, Sealing Ring, Screw Type, Anodized Aluminum, Standard

Item #: 0015741
CAT #: 25016D
UPC: 782051394207
Company wide:
Eaton B-Line

Four Hole Corner Angle, Steel, Zinc Plated

Item #: 0151375
CAT #: B104ZN
UPC: 781011500436
Company wide:
Eaton B-Line

400A, 1P, 4 Jaw, Meter Main

Item #: 0015507
CAT #: U4042MCC
UPC: 782051815177
Company wide:
Eaton B-Line

Strut Strap, Universal, 2", Steel, Zinc Plated

Item #: 0003972
CAT #: B2213PAZN
UPC: 781011604646
Company wide:
Eaton B-Line

Strut Strap, Universal, 1", Steel, Zinc Plated

Item #: 0079156
CAT #: B2210PAZN
UPC: 781011604349
Company wide:
Eaton B-Line

Enclosure, Current Transformer, 48"x36"x11", Hinge Cover, NEMA 3R

Item #: 0015785
CAT #: 364811 HRTCT
UPC: 782051804560
Company wide:
Eaton B-Line

Hub Plate, Blanking, Closure, 3.5", Galvanized

Hub Plate, Blanking, Closure, 3.5 Inch x 3.5 Inch, Galvanized
Item #: 0015417
CAT #: AWCAP GV
UPC: 782051390100
Company wide:
Eaton B-Line

Meter Socket, 200A, Top Feed, 4 Jaw, Ring Type, NEMA 3R,With 2" Hub

Eaton B-Line series single meter sockets, AW Hub top provision, 200 A, Overhead, 4 jaws, Ring type, 3 NEMA, Steel, ANSI 61 paint, Side, 1 pole, 3 wires, #6 - 250MCM line lug size, #6 - 250MCM load lug size, Includes 2" Hub
Item #: 0015697
CAT #: 204 MS68
UPC: 782051560404
Company wide:
Eaton B-Line

Dura-blok Rooftop Channel Support, 1" Channel, 5" x 6" x 9.6"

Dura Block Rooftop Channel Support, Rubber, 1" Channel, 500 lbs, Dimensions: 5" H x 6" W x 9.6" L
Item #: 0746667
CAT #: DB10
UPC: 782051499728
Company wide:
Eaton B-Line

HUB 2 INCH

HUB 2 INCH
Item #: 0015431
CAT #: AW200
UPC: 782051390704
Company wide:
Eaton B-Line

400A, 4 Jaw, Ring-Type Meter Socket

400 Amp, 1-Phase, 4 Jaw, Ring-Type 3-Wire, 600V, Surface Mount, Overhead/Underground Feed Manual Circuit Closing Bypass, NEMA 3R HxWxD: 32" x 14" x 6" Line and Load lug wire (1) 4awg to 600mcm or (2) 1/0awg to 250mcm
Item #: 0015759
CAT #: 324 N
UPC: 782051622102
Company wide:
Eaton B-Line

Socket Cover, Clear Lexan, Ring Type

Socket Cover, Clear Lexan, Ring Type, Stops usage of Socket
Item #: 0015419
CAT #: 25162
UPC: 782051394306
Category: Meter Covers
Company wide:
Eaton B-Line

Base Hub, Closure Plate, Large

Base Hub Closure Plate, Painted Steel, 5" x 5"
Item #: 0159882
CAT #: H-10
UPC: 782051411102
Company wide:
Eaton B-Line

Meter Socket, 200A, 1P, 4 Jaw, 600VAC, Ring-type, without By-Pass

Meter Socket, 200 Amp, 1-Phase, 4 Jaw, 600 Volt AC, Ring-type, without By-Pass, UG
Item #: 0015488
CAT #: U204
UPC: 782051560053
Company wide:
Eaton B-Line

Twirl Nut, Size: 1/4-20, Steel/Zinc Plated

Twirl Nut, Size: 1/4-20, Steel/Zinc Plated, Fits Channel Sizes: B22/B24/B26/B32, Steel/Zinc Plated
Item #: 0003993
CAT #: TN224ZN(1/4)
UPC: 781011401436
Company wide:
Eaton B-Line

Rigid Strut Strap, 2", Steel, Zinc Plated

Rigid Strut Strap, 2 Inch, Steel with Zinc Finish, Pre-Assembled, For Use With Rigid/IMC Conduit
Item #: 0873543
CAT #: B2013PAZN
UPC: 781011610647
Company wide:
Eaton B-Line

SPRING NUT, 3/8-IN.-16 THREAD, 3/8-IN. NUT

SPRING NUT, 3/8-IN.-16 THREAD, 3/8-IN. NUT
Item #: 0003991
CAT #: N228ZN
UPC: 781011403638
Company wide:
Eaton B-Line

Twirl Nut, 3/8-16. Steel/Zinc Plated

Twirl Nut, size: 3/8-16, Steel/Zinc Plated, Fits Channel Sizes: B22/B24/B26/B32, Steel/Zinc Plated
Item #: 0003995
CAT #: TN228ZN
UPC: 781011401733
Company wide:
Eaton B-Line

SPRING NUT, 1/4-IN.-20 THREAD, 1/4-IN. NUT

SPRING NUT, 1/4-IN.-20 THREAD, 1/4-IN. NUT
Item #: 0003988
CAT #: N224ZN
UPC: 781011403331
Company wide:
Eaton B-Line

Meter Socket, 125A, 4 Jaw, 1PH, NEMA 3R, Top Feed

125 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top Feed, NEMA 3R. HxWxD: 12" x 8" x 3-5/8"
Item #: 0015508
CAT #: 11
UPC: 782051420005
Company wide:
Eaton B-Line

Meter Socket, 200A, 4 Jaw, 1PH, 3W, UG, NEMA 3R, Surface

Meter Socket, 200 Amp, 1-Phase, 3 Wire, 4 Jaw, Under Ground Service, 6 AWG - 250 kcmil, Surface Mount
Item #: 0183683
CAT #: UG204
UPC: 782051562002
Company wide:
Eaton B-Line

Strut Conduit Clamp, Universal, 3/4", Zinc

Strut Strap, Universal, 3/4 Inch, Material: Steel, Finish: Zinc Plated, Pre-Assembled, 14 Gauge Thickness, Universal Clamp for EMT, IMC & GRC
Item #: 0151549
CAT #: B2209PAZN
UPC: 781011604240
Company wide:
Eaton B-Line

Meter Socket, CT Rated, 13 Jaw, 20A, Ring Type, OH/UG, NEMA 3R

Eaton B-Line series CT meter socket TS provision, 20 A, Ring type door /cover, Overhead and Underground, ANSI 61 gray painted, #14-#10 load and line lug size, Galvanized steel, Surface mount, 13 jaws, 1 position, NEMA Type 3R
Item #: 0015595
CAT #: 121413
UPC: 782051460506
Company wide:
Eaton B-Line

Rigid Strut Strap, 3", Steel, Zinc Plated

Rigid Strut Strap, 3 Inch, Material: Steel, Finish: Zinc Plated, Pre-Assembled, For Use With Rigid/IMC Conduit
Item #: 0151556
CAT #: B2015PAZN
UPC: 781011610845
Company wide:
Eaton B-Line

Meter Socket, Sealing Ring, Screw Type, Anodized Aluminum, Standard

Meter Socket, Sealing Ring, Screw Type, Anodized Aluminum, Standard
Item #: 0015741
CAT #: 25016D
UPC: 782051394207
Company wide:
Eaton B-Line

Four Hole Corner Angle, Steel, Zinc Plated

Corner Angle Fitting, 90°, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Zinc Plated.
Item #: 0151375
CAT #: B104ZN
UPC: 781011500436
Company wide:
Eaton B-Line

400A, 1P, 4 Jaw, Meter Main

400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 120/240V, Surface Mount, Bottom Feed, NEMA 3R. Main Disconnect: (2) 200 Amp, 2-Pole, 10 kAIC Breaker. Includes: Manual Circuit Closing Bypass.***Overhead Kit Available: CK8326***
Item #: 0015507
CAT #: U4042MCC
UPC: 782051815177
Company wide:
Eaton B-Line

Strut Strap, Universal, 2", Steel, Zinc Plated

Strut Strap, Universal, 2 Inch, Steel With Zinc Plated Finish, Pre-Assembled, 14 Gauge Thickness, Universal Clamp for Use With EMT, IMC & GRC Conduit
Item #: 0003972
CAT #: B2213PAZN
UPC: 781011604646
Company wide:
Eaton B-Line

Strut Strap, Universal, 1", Steel, Zinc Plated

Strut Strap, Universal, 1 Inch, Steel With Zinc Plated Finish, Pre-Assembled, 14 Gauge Thickness, Universal Clamp for Use With EMT, IMC & GRC Conduit
Item #: 0079156
CAT #: B2210PAZN
UPC: 781011604349
Company wide:
Eaton B-Line

Enclosure, Current Transformer, 48"x36"x11", Hinge Cover, NEMA 3R

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized, Painted Steel, 48 Inch Height x 36 Inch Width x 11 Inch Depth
Item #: 0015785
CAT #: 364811 HRTCT
UPC: 782051804560
Company wide:
Over 20,994 Items found