
(3) 4/0 with (1) 2/0 AWG Ground, Quadruplex, Aluminum, 600V, 1000 Ft. Reel.
Item #: 0673244
Cat #: 4A32A1URDWAKX1000
UPC: 739373932112
$ 5.50 FT
Company wide:
5,495
in stock
Documents & Guides
(3) 4/0 AWG with (1) 2/0 AWG Ground, Quadruplex, Aluminum Conductor, 600 Volts, Triple Rated, 1000 Foot Reel.
Overview
(3) 4/0 AWG with (1) 2/0 AWG Ground, Quadruplex, Aluminum Conductor, 600 Volts, Triple Rated, 1000 Foot Reel.
Quadruplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed induct or direct burial applications.
Also known as: 739373932112, 4A32A1URDWAKX1000, Service whip
Specifications
| Length: | 1000 ft, Cut to Length |
| Color: | Black |
| Gauge: | 4/0 AWG |
| Volts AC: | 600 |
| Conductors: | 4 |
| Jacket: | CPE |
| Material: | Aluminum |
| Length: | 1000 ft, Cut to Length |
| Gauge: | 4/0 AWG |
| Conductors: | 4 |
| Material: | Aluminum |
| Color: | Black |
| Volts AC: | 600 |
| Jacket: | CPE |