Search results

11,827 Found
Multiple

3/4" EMT Conduit, Steel, 10' Length

Item #: 0065970
CAT #: 34E
UPC: 980010020024
Company wide:
Multiple

NM-B - 12/2 Solid Copper Yellow

Item #: 0062408
CAT #: 122NMBGX250C
UPC: 980100163051
Company wide:
Multiple

1/2" EMT Conduit, Steel, 10' Length

Item #: 0065867
CAT #: 12E
UPC: 980010020017
Company wide:
Multiple

NM-B - 14-2 Solid Copper White 250'

Item #: 0062414
CAT #: 142NMBGX250C
UPC: 980100163006
Company wide:
Multiple

Locknut, 2", Zinc Plated Steel

Item #: 0065918
CAT #: 2LN
UPC: 781002123064
Company wide:
Multiple

Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

Item #: 0157435
CAT #: DEEP STRUT
UPC: 702316501027
Company wide:
Multiple

5/8" Galvanized Ground Rod

Item #: 0050543
CAT #: 588GGR
UPC: 782856306481
Company wide:
Multiple

2" PVC Male Terminal Adapter.

Item #: 0069202
CAT #: 2PTA
UPC: 980060062067
Company wide:
Multiple

3/4" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 0069274
CAT #: 34P
UPC: 980060060025
Company wide:
Multiple

2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 0069198
CAT #: 2P
UPC: 980060060063
Company wide:
Multiple

1" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 0069090
CAT #: 1P
UPC: 980060060032
Company wide:
Multiple

12/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 0013179
CAT #: 122MCAGX250
UPC: 980100347024
Company wide:
Multiple

1" EMT Conduit, Steel, 10' Length

Item #: 0065797
CAT #: 1E
UPC: 980010020031
Company wide:
Multiple

Shallow Strut, Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

Item #: 0157274
CAT #: SHALLOW STRUT
UPC: 702316501546
Company wide:
Multiple

1-Hole EMT Strap 3/4"

Item #: 0066488
CAT #: 34ES1H
UPC: 784564102010
Company wide:
Multiple

Coupling, 2" Diameter, PVC, Gray

Item #: 0069191
CAT #: 2PCP
UPC: 980060061060
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, White, 500'

Item #: 0062650
CAT #: 12THHNCSTRWHIX500
UPC: 980100229108
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, Green, 500'

Item #: 0062623
CAT #: 12THHNCSTRGREX500
UPC: 980100229405
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, Black, 500'

Item #: 0062606
CAT #: 12THHNCSTRBLAX500
UPC: 980100229009
Company wide:
Multiple

10 AWG THHN/THWN-2 Stranded Copper, Green 500'

Item #: 0062575
CAT #: 10THHNCSTRGREX500
UPC: 980100230401
Company wide:
Multiple

1/2" Screw Connector

Item #: 0065249
CAT #: 12FDCSICN
UPC: 662277000925
Company wide:
Multiple

3/4" Conduit Locknut

Item #: 0065981
CAT #: 34LN
UPC: 781002123026
Company wide:
Multiple

3/4" PVC Male Terminal Adapter.

Item #: 0069277
CAT #: 34PTA
UPC: 980060062029
Company wide:
Multiple

Coupling, 1" Diameter, PVC, Gray

Item #: 0069084
CAT #: 1PCP
UPC: 980060061039
Company wide:
Multiple

3/4" EMT Conduit, Steel, 10' Length

3/4 Inch EMT Conduit, Steel, 10 Foot Length
Item #: 0065970
CAT #: 34E
UPC: 980010020024
Company wide:
Multiple

NM-B - 12/2 Solid Copper Yellow

(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 250 ft. Package, Non-Metallic Sheathed Cable
Item #: 0062408
CAT #: 122NMBGX250C
UPC: 980100163051
Category: 12 AWG NM-B
Company wide:
Multiple

1/2" EMT Conduit, Steel, 10' Length

1/2 Inch EMT Conduit, Steel, 10 Foot Length
Item #: 0065867
CAT #: 12E
UPC: 980010020017
Company wide:
Multiple

NM-B - 14-2 Solid Copper White 250'

(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 250 ft. Package, Non-Metallic Sheathed Cable
Item #: 0062414
CAT #: 142NMBGX250C
UPC: 980100163006
Category: 14 AWG NM-B
Company wide:
Multiple

Locknut, 2", Zinc Plated Steel

Locknut, Size: 2". Material: Zinc Plated Steel. Package Quantity: 50.
Item #: 0065918
CAT #: 2LN
UPC: 781002123064
Company wide:
Multiple

Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

Deep Strut, Elongated Holes on Back, 1-5/8" Height, 1-5/8" Width, Pre-Galvanized Steel, 12 Gauge, Sold In Multiples of 10 Ft.
Item #: 0157435
CAT #: DEEP STRUT
UPC: 702316501027
Company wide:
Multiple

5/8" Galvanized Ground Rod

Ground Rod, Galvanized, Length: 8', Diameter: 5/8", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.
Item #: 0050543
CAT #: 588GGR
UPC: 782856306481
Company wide:
Multiple

2" PVC Male Terminal Adapter.

2" PVC Male Terminal Adapter.
Item #: 0069202
CAT #: 2PTA
UPC: 980060062067
Company wide:
Multiple

3/4" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

3/4 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Item #: 0069274
CAT #: 34P
UPC: 980060060025
Company wide:
Multiple

2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Item #: 0069198
CAT #: 2P
UPC: 980060060063
Company wide:
Multiple

1" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

1 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Item #: 0069090
CAT #: 1P
UPC: 980060060032
Company wide:
Multiple

12/2 w/Ground, MC, Aluminum Armor, Solid

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .460"
Item #: 0013179
CAT #: 122MCAGX250
UPC: 980100347024
Company wide:
Multiple

1" EMT Conduit, Steel, 10' Length

1 Inch EMT Conduit, Steel, 10 Foot Length
Item #: 0065797
CAT #: 1E
UPC: 980010020031
Company wide:
Multiple

Shallow Strut, Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

Shallow Strut, Elongated Holes On Back, 13/16" Height, 1-5/8" Width, Pre-Galvanized Steel, 14 Gauge, Sold In Multiples of 10 Ft.
Item #: 0157274
CAT #: SHALLOW STRUT
UPC: 702316501546
Company wide:
Multiple

1-Hole EMT Strap 3/4"

3/4" Strap, 1-Hole, Material: Zinc Plated Steel. For use with: EMT.
Item #: 0066488
CAT #: 34ES1H
UPC: 784564102010
Company wide:
Multiple

Coupling, 2" Diameter, PVC, Gray

Coupling, 2 Inch Diameter, PVC, Gray
Item #: 0069191
CAT #: 2PCP
UPC: 980060061060
Category: PVC Couplings
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, White, 500'

12 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
Item #: 0062650
CAT #: 12THHNCSTRWHIX500
UPC: 980100229108
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, Green, 500'

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 ft. Reel
Item #: 0062623
CAT #: 12THHNCSTRGREX500
UPC: 980100229405
Company wide:
Multiple

12 AWG THHN/THWN-2 Stranded Copper, Black, 500'

12 AWG THHN/THWN-2 Stranded Copper, 600 volts, Black, 500 foot reel
Item #: 0062606
CAT #: 12THHNCSTRBLAX500
UPC: 980100229009
Company wide:
Multiple

10 AWG THHN/THWN-2 Stranded Copper, Green 500'

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 Foot Reel
Item #: 0062575
CAT #: 10THHNCSTRGREX500
UPC: 980100230401
Company wide:
Multiple

1/2" Screw Connector

1/2 inch, Die Cast Screw-In Connector
Item #: 0065249
CAT #: 12FDCSICN
UPC: 662277000925
Company wide:
Multiple

3/4" Conduit Locknut

Locknut, Size: 3/4". Material: Zinc Plated Steel. Package Quantity: 100
Item #: 0065981
CAT #: 34LN
UPC: 781002123026
Company wide:
Multiple

3/4" PVC Male Terminal Adapter.

3/4" PVC Male Terminal Adapter.
Item #: 0069277
CAT #: 34PTA
UPC: 980060062029
Company wide:
Multiple

Coupling, 1" Diameter, PVC, Gray

Coupling, 1 Inch Diameter, PVC, Gray
Item #: 0069084
CAT #: 1PCP
UPC: 980060061039
Category: PVC Couplings
Company wide:
Over 11,827 Items found