MC/AC Cable Support Bracket, 10-3 to 8-3 MC/AC, 7 Cable

Item #: 0646772

Cat #: MCS101

UPC: 782856464099

$ 6.05 EA
Company wide:
795 in stock
Documents & Guides
MC/AC cable support spacer for up to 4 runs - Nominal outside diameters from 0.0560 - 0.690 Standard Package Quantity: 50.

Overview

MC/AC cable support spacer for up to 4 runs - Nominal outside diameters from 0.0560 - 0.690 Standard Package Quantity: 50.

Neatly isolates, supports and secures MC/AC cables Properly spaces MC/AC cable to help eliminate bundling and NEC® & CEC derating issues Results in a "neat and workmanlike" installation

Also known as: 782856464099, MCS101, CDYMCS101, D ring

Features & Benefits

  • Neatly isolates, supports and secures MC/AC cables
  • Properly spaces MC/AC cable to help eliminate bundling and NEC® & CEC derating issues
  • Results in a "neat and workmanlike" installation

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized