(2) 4/0 w/ (1) 2/0 Ground, SE/SER Aluminum 500'

Item #: 0621318

Cat #: 4A2SER2AGX500

UPC: 739373887849

$ 3.96 FT
Company wide:
8,530 in stock
Documents & Guides
(2) 4/0 AWG and (1) 2/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Overview

(2) 4/0 AWG and (1) 2/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.

Also known as: 739373887849, 4A2SER2AGX500, 4/0 SER 3 wire, Donkey

Specifications

Length: 500 ft, Cut to Length
Conductors: 2
Jacket: PVC
Color: Gray
Gauge: 4/0 AWG
Volts AC: 600
Material: Aluminum
Length: 500 ft, Cut to Length
Jacket: PVC
Gauge: 4/0 AWG
Material: Aluminum
Conductors: 2
Color: Gray
Volts AC: 600