Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 8"

Item #: 0556568

Cat #: A24R248NK

UPC: 783510135218

$ 507.59 EA
Company wide:
16 in stock
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 24 x 24 x 8 Inch, Steel/Gray Finish

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 24 x 24 x 8 Inch, Steel/Gray Finish

For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with panel shop automation solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is Commercial ConstructionData Networking SolutionsIndustrial Automation, Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.

Also known as: 783510135218, A24R248NK, HOFA24R248NK

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Width: 24 in
Mounting: Surface
Color: Gray
Special Program: Hoffman On Demand
Knockouts: No
Depth: 8 in
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3