400A, 50 kAIC, CT Base, Line Lug, Load Lug

Item #: 0462796

Cat #: 6019 HAL

UPC: 782051087611

$ 719.71 EA
Company wide:
22 in stock
Documents & Guides
400 Amp, 600V, 1-phase or 3-Phase 3 wire, 50 kAIC, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. Integral mechanical lugs - line & load included. CT Provisions: 2. ***Used Primarily by Utilities in OR & WA***

Overview

400 Amp, 600V, 1-phase or 3-Phase 3 wire, 50 kAIC, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. Integral mechanical lugs - line & load included. CT Provisions: 2. ***Used Primarily by Utilities in OR & WA***

Bar type current transformer mounting bases are ½” studs on 1-3/4” centers, and are rated for 400 amp to 800 amp service for use with Eaton CT rated enclosures and ANSI C12.11 bar type current transformers.  For 600 amp applications, use 800 amp current transformer mounting base.

Also known as: 782051087611, 6019 HAL, CIR6019HAL

Specifications

Phase: 3, 1
Amps: 400
Volts AC: 600
Phase: 3, 1
Volts AC: 600
Amps: 400