400A, 50 kAIC, CT Base, Line Stud, Load Lug

Item #: 0443936

Cat #: 6067 HALS

UPC: 782051114621

$ 1505.57 EA
Company wide:
4 in stock
Documents & Guides
400 Amp, 600V, 3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 3 ***Used Primarily by Utilities in OR (PP&L)***

Overview

400 Amp, 600V, 3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 3 ***Used Primarily by Utilities in OR (PP&L)***
Also known as: 782051114621, 6067 HALS, CIR6067HALS

Specifications

Phase: 3
Amps: 400
Volts AC: 600
Interrupt Rating AC: 50 kA
Phase: 3
Volts AC: 600
Amps: 400
Interrupt Rating AC: 50 kA