800A, 50 kAIC, CT Base, Line Stud, Load Lug

Item #: 0442404

Cat #: 6019 HELS

UPC: 782051114614

$ 1446.83 EA
Company wide:
1 in stock
Documents & Guides
800 Amp, 600V, 1-Phase/3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 2. ***Used Primarily by Utilities in OR (PP&L)***

Overview

800 Amp, 600V, 1-Phase/3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 2. ***Used Primarily by Utilities in OR (PP&L)***
Also known as: 782051114614, 6019 HELS, CIR6019HELS

Specifications

Phase: 3, 1
Amps: 800
Volts AC: 600
Interrupt Rating AC: 50 kA
Phase: 3, 1
Volts AC: 600
Amps: 800
Interrupt Rating AC: 50 kA