400A, 50 kAIC, CT Base, Line Stud, Load Lug

Item #: 0425594

Cat #: 6019 HALS

UPC: 782051114591

$ 1293.73 EA
Company wide:
3 in stock
Documents & Guides
400 Amp, 600V, 1-Phase/3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 2. ***Used Primarily by Utilities in OR (PP&L)***

Overview

400 Amp, 600V, 1-Phase/3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 2. ***Used Primarily by Utilities in OR (PP&L)***

Use to support cable runway from wall. Sized for both 11 ⁄2" (38mm) & 2" (51mm) stringers. Welded steel construction. Designed for 6" (152mm), 9" (228mm) 12" (305mm), and 18" (457mm) cable runways. Order anchors separately.

Also known as: 782051114591, 6019 HALS, CIR6019HALS

Specifications

Phase: 3, 1
Amps: 400
Volts AC: 600
Phase: 3, 1
Volts AC: 600
Amps: 400