Wireway, Type 1, Screw Cover

Item #: 0423949

Cat #: F88T124GVP

UPC: 783510362690

$ 185.86 EA
Company wide:
74 in stock
Wireway, Lay-In, Type 1, Screw Cover, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

Overview

Wireway, Lay-In, Type 1, Screw Cover, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

The nVent HOFFMAN HOFF88T124GVP protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.

Also known as: 783510362690, F88T124GVP, HOFF88T124GVP, Gutter

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Length: 24 in
Height: 8 in
Knockouts: No