B-line Sb596s19153aal Heavy Duty Do

Item #: 0413149

Cat #: SB596S19153AAL

UPC: 799038173038

Call for price
Company wide:
0 in stock
Documents & Guides
Heavy Duty Shelf, Solid, 19-in. Rack Width, 15-in., Brushed Aluminum

Overview

Heavy Duty Shelf, Solid, 19-in. Rack Width, 15-in., Brushed Aluminum
Also known as: 799038173038, SB596S19153AAL, BLISB596S19153AAL

Specifications

Width: 30 in
Height: 6 in
Material: Brushed Aluminum
Width: 30 in
Material: Brushed Aluminum
Height: 6 in