3" x 1000' Orange "Buried Fiber Optic Line Below" Detectable Barricade Tape

Item #: 0412304

Cat #: DU10

UPC: 781002163688

$ 382.55 EA
Company wide:
31 in stock
Documents & Guides
Caution-Buried Fiber Optic Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Orange.

Overview

Caution-Buried Fiber Optic Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Orange.

Detectable Tape is used for locating and protecting buried utility, communication, CATV, fiber optic, sewer, water, and gas lines along with cables and conduits. It is a 4.5 mil, foil bonded polyethylene tape manufactured with a solid aluminum foil core and a continuous warning. In order to properly locate, an industrial grade, non-ferrous metal detector should be used. Meets APWA color codes.

Also known as: 781002163688, DU10, DOTDU10

Specifications

Type: Tape, Detectable
Width: 3 in
Length: 1000 ft
Color: Orange
Material: Polyethylene
Type: Tape, Detectable
Length: 1000 ft
Material: Polyethylene
Width: 3 in
Color: Orange