Search results

3,232 Found
Dottie

Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws

Item #: 0065137
CAT #: WDK8
UPC: 781002297864
Company wide:
Dottie

Fender Washer, 1/4 x 1-1/4", Steel

Item #: 0000850
CAT #: FENW14114
UPC: 781002155157
Company wide:
Dottie

12 AWG Insulated Pigtail, 7-1/2", Solid

Item #: 0155335
CAT #: GP650
UPC: 781002161004
Company wide:
Dottie

Hex Machine Nut, 3/8-16, Zinc Plated Steel

Item #: 0000831
CAT #: HN38
UPC: 781002170457
Company wide:
Dottie

Fender Washer, 3/8 x 1-1/4", Steel

Item #: 0071996
CAT #: FENW38114
UPC: 781002155270
Company wide:
Dottie

Push-In Connector, 1/2", For Non-Metallic/Flexible Cord, Plastic

Item #: 0369295
CAT #: DRC50
UPC: 781002505075
Company wide:
Dottie

3-Piece Knockout Seal, 1/2", Steel

Item #: 0714583
CAT #: D10S
UPC: 781002102403
Company wide:
Dottie

3-Piece Knockout Seal, 3/4", Steel

Item #: 0714585
CAT #: D20S
UPC: 781002102427
Company wide:
Dottie

1/2" - 1" Ground Clamp

Item #: 0267477
CAT #: DB25
UPC: 781002675006
Company wide:
Dottie

Fender Washer, 1/4 x 1", Steel

Item #: 0000849
CAT #: FENW141
UPC: 781002155102
Company wide:
Dottie

Reducing Washer, 1" x 3/4", Steel

Item #: 0676009
CAT #: RW32
UPC: 781002301097
Company wide:
Dottie

Duct Seal - 1lb Bag

Item #: 0018076
CAT #: LHD1
UPC: 781002172307
Company wide:
Dottie

Hex Machine Nut, 1/4-20, Zinc Plated Steel

Item #: 0000829
CAT #: HN14
UPC: 781002170358
Company wide:
Dottie

Snap-In Knockout Bushing, 1/2", Nylon

Item #: 0214675
CAT #: 1210D
UPC: 781002121008
Company wide:
Dottie

Old Work, Box Support

Item #: 0726080
CAT #: SBS165
UPC: 781002598503
Company wide:
Dottie

Lock Washer, 3/8", Steel

Item #: 0000845
CAT #: LW38
UPC: 781002310402
Company wide:
Dottie

3/4" x 1/2" Reducing Washer

Item #: 0676006
CAT #: RW21
UPC: 781002301035
Company wide:
Dottie

Tap Bolt, 3/8" x 1", Steel, Zinc Plated

Item #: 0001111
CAT #: MB381
UPC: 781002588047
Company wide:
Dottie

Flat Washer, 3/8", Steel

Item #: 0000838
CAT #: FW38
UPC: 781002310907
Company wide:
Dottie

3-Piece Knockout Seal, 2", Steel

Item #: 0714590
CAT #: D60S
UPC: 781002102502
Company wide:
Dottie

3-Piece Knockout Seal, 1", Steel

Item #: 0714587
CAT #: D30S
UPC: 781002102441
Company wide:
Dottie

Clear RTV Silicone Sealant - 10.1oz Cartridge

Item #: 0357048
CAT #: RTV10
UPC: 781002173656
Company wide:
Dottie

Lock Washer, 1/4", Steel

Item #: 0000843
CAT #: LW14
UPC: 781002310303
Company wide:
Dottie

5/16" Hex Slot Ground Screw

Item #: 0419489
CAT #: 1032TC
UPC: 781002141099
Company wide:
Dottie

Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws

Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws, (50) Zinc Anchors, (1) IB-2P Bit. *Dottie Part # 29786.*
Item #: 0065137
CAT #: WDK8
UPC: 781002297864
Company wide:
Dottie

Fender Washer, 1/4 x 1-1/4", Steel

Fender Washer. Size: 1/4 x 1-1/4 Inch. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15515.*
Item #: 0000850
CAT #: FENW14114
UPC: 781002155157
Company wide:
Dottie

12 AWG Insulated Pigtail, 7-1/2", Solid

Insulated Pigtail, 12 AWG Solid Copper Lead stripped 1", Length: 7-1/2". Includes: GSH Ground Screw.
Item #: 0155335
CAT #: GP650
UPC: 781002161004
Company wide:
Dottie

Hex Machine Nut, 3/8-16, Zinc Plated Steel

Finished Hex Nut. Size: 3/8-16". Zinc Plated Steel. Package Quantity: 50. *Dottie Part # 17045.*
Item #: 0000831
CAT #: HN38
UPC: 781002170457
Company wide:
Dottie

Fender Washer, 3/8 x 1-1/4", Steel

Fender Washer. Size: 3/8 x 1-1/4 Inch. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15527.*
Item #: 0071996
CAT #: FENW38114
UPC: 781002155270
Company wide:
Dottie

Push-In Connector, 1/2", For Non-Metallic/Flexible Cord, Plastic

(50507) 1/2 inch, Snap-In NM-B Connector - Single Cable (14/2 - 10/3) Two Cables (14/2, 12/2, 14/3) Package of 100
Item #: 0369295
CAT #: DRC50
UPC: 781002505075
Company wide:
Dottie

3-Piece Knockout Seal, 1/2", Steel

1/2", Knockout Seal, 3-Piece, Steel, Sold by Each, Package Quantity: 100. *Dottie Part # 10240*
Item #: 0714583
CAT #: D10S
UPC: 781002102403
Company wide:
Dottie

3-Piece Knockout Seal, 3/4", Steel

3/4", Knockout Seal, 3-Piece, Steel, Sold by Each, Package Quantity: 50. *Dottie Part # 10242*
Item #: 0714585
CAT #: D20S
UPC: 781002102427
Company wide:
Dottie

1/2" - 1" Ground Clamp

Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 67500.* For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.
Item #: 0267477
CAT #: DB25
UPC: 781002675006
Company wide:
Dottie

Fender Washer, 1/4 x 1", Steel

Fender Washer. Size: 1/4 x 1 Inch. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15510.*
Item #: 0000849
CAT #: FENW141
UPC: 781002155102
Company wide:
Dottie

Reducing Washer, 1" x 3/4", Steel

Reducing Washer. Size: 1"x3/4". Steel, Zinc Plated. Package Quantity: 100. *Dottie Part # 30109.*
Item #: 0676009
CAT #: RW32
UPC: 781002301097
Company wide:
Dottie

Duct Seal - 1lb Bag

Duct Seal, Application: Forms Waterproof, Airtight Seals, Includes: (1) 1 lb Bag
Item #: 0018076
CAT #: LHD1
UPC: 781002172307
Category: Duct Seal
Company wide:
Dottie

Hex Machine Nut, 1/4-20, Zinc Plated Steel

Finished Hex Nut. Size: 1/4-20". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17035.*
Item #: 0000829
CAT #: HN14
UPC: 781002170358
Company wide:
Dottie

Snap-In Knockout Bushing, 1/2", Nylon

1/2", Snap-In Bushing, Non-Metallic, Package Quantity: 100. Re-useable, for use with Punched Panel Holes. *Dottie Part # 12100*
Item #: 0214675
CAT #: 1210D
UPC: 781002121008
Company wide:
Dottie

Old Work, Box Support

Box Support. Type: Old Work. For use with Drywall, Lathe, and Plaster. Maximum Wall Thickness: 1-1/2". Not Sold By The Pair - Order By Piece - Order 2 For 1 Pair.
Item #: 0726080
CAT #: SBS165
UPC: 781002598503
Company wide:
Dottie

Lock Washer, 3/8", Steel

Lock Washer. Size: 3/8 Inch. Zinc Plated Steel. Package Quantity: 100
Item #: 0000845
CAT #: LW38
UPC: 781002310402
Company wide:
Dottie

3/4" x 1/2" Reducing Washer

Reducing Washer. Size: 3/4"x1/2". Steel, Zinc Plated. Package Quantity: 100. *Dottie Part # 30103.*
Item #: 0676006
CAT #: RW21
UPC: 781002301035
Company wide:
Dottie

Tap Bolt, 3/8" x 1", Steel, Zinc Plated

Hex Head Tap Bolt. Size: 3/8" x 1". Hex Size: 9/16". Zinc Plated Steel. Full Thread. Package Quantity: 100. *Dottie Part # 58802.*
Item #: 0001111
CAT #: MB381
UPC: 781002588047
Company wide:
Dottie

Flat Washer, 3/8", Steel

Flat Washer. Inside Size: 3/8". Outside Diameter: 7/16". Thickness: 5/64". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 31090.*
Item #: 0000838
CAT #: FW38
UPC: 781002310907
Company wide:
Dottie

3-Piece Knockout Seal, 2", Steel

2", Knockout Seal, 3-Piece, Steel, Sold by Each, Package Quantity: 10. *Dottie Part # 10250*
Item #: 0714590
CAT #: D60S
UPC: 781002102502
Company wide:
Dottie

3-Piece Knockout Seal, 1", Steel

1", Knockout Seal, 3-Piece, Steel, Sold by Each, Package Quantity: 25. *Dottie Part # 10244*
Item #: 0714587
CAT #: D30S
UPC: 781002102441
Company wide:
Dottie

Clear RTV Silicone Sealant - 10.1oz Cartridge

RTV Silicone Sealant, Application: General-Purpose Sealing, Bonding, Protecting, Waterproofing, Color: Clear, Includes: (1) 10.1 oz Cartridge, Case Size: (12)
Item #: 0357048
CAT #: RTV10
UPC: 781002173656
Category: RTV Silicone
Company wide:
Dottie

Lock Washer, 1/4", Steel

1/4" Lock Washer, Zinc Plated Steel, 100 per Pack. *Dottie Part # 31030.*
Item #: 0000843
CAT #: LW14
UPC: 781002310303
Company wide:
Dottie

5/16" Hex Slot Ground Screw

Ground Screw, Cutting Point Hex/Philips/Slot Head/Square Drive. Size: 10/32 x 3/8". Hex Size: 5/16". Green Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 14109.*
Item #: 0419489
CAT #: 1032TC
UPC: 781002141099
Company wide:
3,232 Items found