400A, 50 kAIC, CT Base, Line Lug, Load Lug

Item #: 0408562

Cat #: 6067 HAL

UPC: 782051086980

$ 757.28 EA
Company wide:
46 in stock
Documents & Guides
400 Amp, 600V, 3-Phase, 50 kAIC, 4-Wire, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. CT Provisions: 3. ***Used Primarily by Utilities in OR & WA***

Overview

400 Amp, 600V, 3-Phase, 50 kAIC, 4-Wire, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. CT Provisions: 3. ***Used Primarily by Utilities in OR & WA***

Multi-wire lugs take on the short-circuit current rating of the molded-case circuit breaker they’re paired with, eliminating a weak point in short-circuit design. Multi-wire lug kits include terminal shield, mounting hardware, insulators and tin-plated connectors, where required. They can be field or factory installed

Also known as: 782051086980, 6067 HAL, CIR6067HAL, landing pad

Specifications

Phase: 3
Amps: 400
Volts AC: 600
Interrupt Rating AC: 50 kA
Phase: 3
Volts AC: 600
Amps: 400
Interrupt Rating AC: 50 kA