B-line Sb747s1915aal Single Sided S

Item #: 0403902

Cat #: SB747S1915ATG

UPC: 799038170471

$ 401.11 EA
Company wide:
0 in stock
Documents & Guides
Rack Shelf, Solid, Single-Sided, Dimensions: 17-1/2" W x 15" D, Weight Capacity: 100 lbs, Color: Gray. Requires: 3RMU (Rack Mount Units).

Overview

Rack Shelf, Solid, Single-Sided, Dimensions: 17-1/2" W x 15" D, Weight Capacity: 100 lbs, Color: Gray. Requires: 3RMU (Rack Mount Units).

The Eaton RS Enclosure is a server rack available in network, server and colocation models to meet a variety of application demands. The versatile RS Enclosures offer everything from customizable and flexible mounting options for power equipment to high-flow doors for maximum airflow and a wide array of cable management options.

Also known as: 799038170471, SB747S1915ATG, BLISB747S1915ATG

Specifications

Weight Capacity: 100 lbs
Mounting: Rack
Size: 3RMU
Type: Solid, Single-Sided, Rack Shelf
Color: Gray
Weight Capacity: 100 lbs
Size: 3RMU
Color: Gray
Mounting: Rack
Type: Solid, Single-Sided, Rack Shelf