Current Transformer, Mounting Base, 800A, 50 kAIC, Line/Load Lug

Item #: 0403481

Cat #: 6067 HEEL

UPC: 782051071771

$ 784.56 EA
Company wide:
63 in stock
Documents & Guides
800 Amp, 600V, 3-Phase, 50 kAIC, 4-Wire, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. Integral mechanical lugs - line & load included. CT Provisions: 3. ***Used Primarily by Utilities in ID, OR, UT & WA***

Overview

800 Amp, 600V, 3-Phase, 50 kAIC, 4-Wire, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. Integral mechanical lugs - line & load included. CT Provisions: 3. ***Used Primarily by Utilities in ID, OR, UT & WA***

Bar type current transformer mounting bases are ½” studs on 1-3/4” centers, and are rated for 400 amp to 800 amp service for use with Eaton CT rated enclosures and ANSI C12.11 bar type current transformers.  For 600 amp applications, use 800 amp current transformer mounting base.

Also known as: 782051071771, 6067 HEEL, CIR6067HEEL, EUSERC

Specifications

Phase: 3
Amps: 800
Volts AC: 600
Interrupt Rating AC: 50 kA
Phase: 3
Volts AC: 600
Amps: 800
Interrupt Rating AC: 50 kA